Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Insulated Canvas Jacket, Navy, XL
Mfr # 10032956
Zoro # G802567807
product price: $309.95
/ea
Free Shipping & Returns
$309.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Garment Type Coat
- Hood Style None
- Cuff Style Open
- Includes Hood No
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10032956
- Zoro # G802567807
- UPC # 192904414035
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size - Body Type | Tall |
Size | XL |
Maximum Chest Size | 48 in |
Minimum Chest Size | 46 in |
Length | 37 in |
Details
Garment Type | Coat |
Hood Style | None |
Cuff Style | Open |
Includes Hood | No |
Closure Type | Zipper |
ATPV Rating | 54 cal/sq cm |
Number of Inside Pockets | 0 |
Total Number of Pockets | 4 |
Insulated for Cold Conditions | Yes |
Standards | NFPA 70E / NFPA 2112 |
Fabric Weight | 12 oz |
Color | Navy |
Item | FR Insulated Canvas Jacket |
Gender | Men's |
Number of Outside Pockets | 4 |
Collar Style | Lay Flat |
Arc Flash PPE Category | 4 |
High-Visibility | No |
Features | Cold-Condition Insulated |
Description
ATPV Rating 54 cal/sq cm, Arc Flash PPE Category 4, Collar Style Lay Flat, Color Navy, Cuff Style Open, Fabric Weight 12 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions Yes, FR Insulated Canvas Jacket, Length 37 in, Material Trade Name Canvas, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Number of Inside Pockets 0, Number of Outside Pockets 4, Protection Type Cold-Condition Insulated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-085)
- BRADY Shop Env, 9 x 6 In, Fluor Yel, Plstc, PK25 (56944)
- FEDERAL SIGNAL Base, Gray, LED (SLMBS-012-024GY)
- ABUS Lockout Padlock, KA, Red, 2-17/32"H, PK12 (72/30 KA X 12)
- ARIAT FR Full Zip Hoodie, Men's, 4XL, Black, Reg (10023974)
- ARIAT FR Insulated Waterproof Jacket, Black, 4XL (10018144)
- ARIAT FR Full Zip Hoodie, Men's, L (10023979)
- ARIAT FR 1/4 Zip, Men's, 2XL (10022333)
- ARIAT FR Insulated Waterproof Hi-Vis Jackt, 2XL (10024022)
- ARIAT FR Full Zip Hoodie, Men's, 2XL (10023974)
- ARIAT FR 1/4 Zip, Men's, M (10027924)
- Ariat Flame Resistant & Arc Flash Jackets & Coats