Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Insulated Canvas Jacket, Navy, XL
Mfr # 10032956
Zoro # G802567746
product price: $289.95
/ea
Free Shipping & Returns
$289.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collar Style Lay Flat
- Fabric Weight 12 oz
- Minimum Chest Size 45 in
- Arc Flash PPE Category 4
- Insulated for Cold Conditions Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10032956
- Zoro # G802567746
- UPC # 192904413984
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Minimum Chest Size | 45 in |
Size | XL |
Size - Body Type | Regular |
Maximum Chest Size | 48 in |
Length | 35 in |
Details
Collar Style | Lay Flat |
Fabric Weight | 12 oz |
Color | Navy |
Arc Flash PPE Category | 4 |
Insulated for Cold Conditions | Yes |
High-Visibility | No |
Closure Type | Zipper |
Hood Style | None |
Includes Hood | No |
Standards | NFPA 70E / NFPA 2112 |
Number of Outside Pockets | 4 |
Cuff Style | Open |
Garment Type | Coat |
Total Number of Pockets | 4 |
Item | FR Insulated Canvas Jacket |
Number of Inside Pockets | 0 |
Gender | Men's |
ATPV Rating | 54 cal/sq cm |
Features | Cold-Condition Insulated |
Description
ATPV Rating 54 cal/sq cm, Arc Flash PPE Category 4, Collar Style Lay Flat, Color Navy, Cuff Style Open, Fabric Weight 12 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions Yes, FR Insulated Canvas Jacket, Length 35 in, Material Trade Name Canvas, Maximum Chest Size 48 in, Minimum Chest Size 45 in, Number of Inside Pockets 0, Number of Outside Pockets 4, Protection Type Cold-Condition Insulated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLY FRAMES 3in Length Corridor Sign Bracket, Bright SIlver Finish (SB-3S)
- WERNER Full Body Harness, Vest Style, 2XL (H231005)
- MAPA 12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (NS-401)
- BLACKCANYON OUTFITTERS Leather Chain Wallet Biker Style Bifold USA Made w 12-inch Chain (CW7)
- ARIAT FR 1/4 Zip, Men's, XL (10022333)
- ARIAT FR Stretch Canvas Jacket, Gray, S (10027865)
- ARIAT FR Insulated Waterproof Jacket, Black, 4XL (10018144)
- ARIAT FR Stretch Canvas Jacket, Navy, L (10037640)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, L (10027912)
- ARIAT FR Insulated Canvas Jacket, Navy, 2XL (10032956)
- ARIAT FR 1/4 Zip, Men's, 2XL (10022333)
- Ariat Arc Flash and Flame Resistant Clothing