Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Insulated Canvas Jacket, Navy, M
Mfr # 10032956
Zoro # G302567802
product price: $289.95
/ea
Free Shipping & Returns
$289.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hood Style None
- Includes Hood No
- Maximum Chest Size 40 in
- Insulated for Cold Conditions Yes
- Collar Style Lay Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10032956
- Zoro # G302567802
- UPC # 192904413960
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Maximum Chest Size | 40 in |
Size | M |
Minimum Chest Size | 38 in |
Size - Body Type | Regular |
Length | 33 in |
Details
Hood Style | None |
Includes Hood | No |
Item | FR Insulated Canvas Jacket |
Insulated for Cold Conditions | Yes |
Collar Style | Lay Flat |
Number of Outside Pockets | 4 |
Gender | Men's |
Fabric Weight | 12 oz |
Number of Inside Pockets | 0 |
High-Visibility | No |
Arc Flash PPE Category | 4 |
Cuff Style | Open |
Garment Type | Jacket |
Color | Navy |
Standards | NFPA 70E / NFPA 2112 |
Closure Type | Zipper |
ATPV Rating | 54 cal/sq cm |
Total Number of Pockets | 4 |
Features | Cold-Condition Insulated |
Description
ATPV Rating 54 cal/sq cm, Arc Flash PPE Category 4, Collar Style Lay Flat, Color Navy, Cuff Style Open, Fabric Weight 12 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions Yes, FR Insulated Canvas Jacket, Length 33 in, Material Trade Name Canvas, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Number of Inside Pockets 0, Number of Outside Pockets 4, Protection Type Cold-Condition Insulated, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Perimeter Marking Flags - Red, 100’ Line, 10PK (PENNANT OSHA R)
- ILC Replacement for Analytical Industries Psr-11-917-j Oxygen Sensors (PSR-11-917-J OXYGEN SENSORS ANALYTICAL INDUSTRIES)
- MILLER ELECTRIC Welding Jacket, 2XL, 30" L, Gray, Leather (273216)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (10103908)
- ARIAT FR 1/4 Zip, Men's, L, Black, Regular (10023985)
- ARIAT FR Insulated Waterproof Jacket, Black, M (10018144)
- ARIAT FR Stretch Canvas Jacket, Navy, 2XL (10037640)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, 3XL (10027912)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, XL (10027912)
- ARIAT FR Insulated Waterproof Jacket, Black, XL (10018144)
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, S (J41248)
- Ariat Workwear and Protective Clothing