Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Insulated Canvas Jacket, Navy, 3XL
Mfr # 10032956
Zoro # G802567739
product price: $309.95
/ea
Free Shipping & Returns
$309.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Chest Size 55 in
- Size - Body Type Regular
- Collar Style Lay Flat
- Total Number of Pockets 4
- Minimum Chest Size 53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10032956
- Zoro # G802567739
- UPC # 192904414004
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Maximum Chest Size | 55 in |
Size - Body Type | Regular |
Minimum Chest Size | 53 in |
Size | 3XL |
Length | 37 in |
Details
Collar Style | Lay Flat |
Total Number of Pockets | 4 |
Standards | NFPA 70E / NFPA 2112 |
Item | FR Insulated Canvas Jacket |
Insulated for Cold Conditions | Yes |
Color | Navy |
Number of Outside Pockets | 4 |
Hood Style | None |
Gender | Men's |
ATPV Rating | 54 cal/sq cm |
Garment Type | Coat |
Number of Inside Pockets | 0 |
Includes Hood | No |
Arc Flash PPE Category | 4 |
High-Visibility | No |
Cuff Style | Open |
Fabric Weight | 12 oz |
Closure Type | Zipper |
Features | Cold-Condition Insulated |
Description
ATPV Rating 54 cal/sq cm, Arc Flash PPE Category 4, Collar Style Lay Flat, Color Navy, Cuff Style Open, Fabric Weight 12 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions Yes, FR Insulated Canvas Jacket, Length 37 in, Material Trade Name Canvas, Maximum Chest Size 55 in, Minimum Chest Size 53 in, Number of Inside Pockets 0, Number of Outside Pockets 4, Protection Type Cold-Condition Insulated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY OAKLEY POLRIZD SUNGLSS (OO4141-0460)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0048YB)
- SKULLERZ BY ERGODYNE Blue Lightweight Cap-Style Hard Hat Vented Class C (8966)
- RANGER BY HONEYWELL Overshoes, Men, 16, 2-Buckle, Blk, Rubber, PR (T469/16)
- ARIAT FR Full Zip Hoodie, Men's, S, Black, Regular (10023974)
- ARIAT FR Stretch Canvas Jacket, Gray, L (10027865)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, M (10024022)
- ARIAT FR Insulated Canvas Jacket, Tan, 4XL (10024029)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, 2XL (10027912)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, XL (10024022)
- VIKING Viking FR Insulated 50C 300D Parka, XL (3957FRJ-XL)
- Ariat Workwear and Protective Clothing