Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Insulated Canvas Jacket, Navy, 2XL
Mfr # 10032956
Zoro # G302567765
product price: $289.95
/ea
Free Shipping & Returns
$289.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- High-Visibility No
- Standards NFPA 70E / NFPA 2112
- Fabric Weight 12 oz
- Size - Body Type Regular
- Number of Outside Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10032956
- Zoro # G302567765
- UPC # 192904413991
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size - Body Type | Regular |
Minimum Chest Size | 49 in |
Maximum Chest Size | 52 in |
Size | 2XL |
Length | 36 in |
Details
High-Visibility | No |
Color | Navy |
Standards | NFPA 70E / NFPA 2112 |
Fabric Weight | 12 oz |
Number of Outside Pockets | 4 |
Closure Type | Zipper |
Arc Flash PPE Category | 4 |
Item | FR Insulated Canvas Jacket |
ATPV Rating | 54 cal/sq cm |
Collar Style | Lay Flat |
Garment Type | Coat |
Cuff Style | Open |
Includes Hood | No |
Hood Style | None |
Gender | Men's |
Insulated for Cold Conditions | Yes |
Total Number of Pockets | 4 |
Number of Inside Pockets | 0 |
Features | Cold-Condition Insulated |
Description
ATPV Rating 54 cal/sq cm, Arc Flash PPE Category 4, Collar Style Lay Flat, Color Navy, Cuff Style Open, Fabric Weight 12 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions Yes, FR Insulated Canvas Jacket, Length 36 in, Material Trade Name Canvas, Maximum Chest Size 52 in, Minimum Chest Size 49 in, Number of Inside Pockets 0, Number of Outside Pockets 4, Protection Type Cold-Condition Insulated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Hanging Aisle Sign, Legend 2 (HPS-FS1212-2)
- MILWAUKEE TOOL Performance Work Gloves - X-Large (48-22-8723)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, M (J44122)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-21/32D (STI-13020NB)
- ARIAT FR Insulated Waterproof Jacket, Black, XL (10018144)
- ARIAT FR 1/4 Zip, Men's, M (10022334)
- ARIAT FR Full Zip Hoodie, Men's, XL (10023979)
- ARIAT FR Full Zip Hoodie, Men's, L (10023979)
- ARIAT FR Softshell Jacket, Black, XL (10024027)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, L (10024022)
- PIP Ironcat 9oz 30in Sateen Cotton Jacket, Black, L (7050B/L)
- Ariat Flame Resistant & Arc Flash Jackets & Coats