Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Insulated Canvas Jacket, Navy, 2XL
Mfr # 10032956
Zoro # G202567766
product price: $309.95
/ea
Free Shipping & Returns
$309.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inside Pockets 0
- Size - Body Type Tall
- ATPV Rating 54 cal/sq cm
- Maximum Chest Size 52 in
- Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10032956
- Zoro # G202567766
- UPC # 192904413939
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size - Body Type | Tall |
Maximum Chest Size | 52 in |
Size | 2XL |
Minimum Chest Size | 49 in |
Length | 38 in |
Details
Color | Navy |
Number of Inside Pockets | 0 |
ATPV Rating | 54 cal/sq cm |
Item | FR Insulated Canvas Jacket |
Includes Hood | No |
Hood Style | None |
Collar Style | Lay Flat |
Gender | Men's |
Number of Outside Pockets | 4 |
Closure Type | Zipper |
High-Visibility | No |
Total Number of Pockets | 4 |
Garment Type | Coat |
Arc Flash PPE Category | 4 |
Fabric Weight | 12 oz |
Insulated for Cold Conditions | Yes |
Cuff Style | Open |
Standards | NFPA 70E / NFPA 2112 |
Features | Cold-Condition Insulated |
Description
ATPV Rating 54 cal/sq cm, Arc Flash PPE Category 4, Collar Style Lay Flat, Color Navy, Cuff Style Open, Fabric Weight 12 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions Yes, FR Insulated Canvas Jacket, Length 38 in, Material Trade Name Canvas, Maximum Chest Size 52 in, Minimum Chest Size 49 in, Number of Inside Pockets 0, Number of Outside Pockets 4, Protection Type Cold-Condition Insulated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, XL, PR (11-801-10 -XL)
- REEBOK Athletic Shoe, M, 6, Black, PR (RB2211)
- ACTION CHEMICAL Apron, 46in.Lx28in.W, White, PK1000 (MDP-46W-S)
- VIKING Viking Marine Kadett Boot Blue (VW24-7)
- ARIAT FR 1/4 Zip, Men's, XL (10022333)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, XL (10024022)
- ARIAT FR 1/4 Zip, Men's, 4XL (10027924)
- ARIAT FR Stretch Canvas Jacket, Gray, M (10027865)
- ARIAT FR Full Zip Hoodie, Men's, 3XL (10023974)
- ARIAT FR Insulated Waterproof Jacket, Black, 2XL (10018144)
- BIG BILL Bomber Jacket Shell, Blue, XLT (L495US9-XLT-BLR)
- Ariat Workwear and Protective Clothing