Shop All High Visibility Coveralls
Ariat
FR HI-VIS Waterproof Bib, Yellow, Size XL
Mfr # 10041079
Zoro # G907454316
product price: $499.95
/ea
Free Shipping & Returns
$499.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Garment Type Bib Overall
- Features Breathable, Waterproof and Seam-Sealed Construction, Front and Back Pockets with Rain Release Portholes, Multi-Layered Front Bib Pocket, Storm Flaps with Two-Way Zippers, Taped Seams
- Includes Lining No
- Size XL
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10041079
- Zoro # G907454316
- UPC # 195696206352
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | XL |
Size - Body Type | Regular |
Tag Size | XL R |
Minimum Waist Size | 40 in |
Maximum Chest Size | 48 in |
Minimum Chest Size | 45 in |
Maximum Waist Size | 42 in |
Description
ANSI Class E, ATPV Rating 17 cal/sq cm, Ankle Type Open, Arc Flash PPE Category 2, Color Yellow, Fabric Weight 8 oz, Features Breathable, Waterproof and Seam-Sealed Construction, Front and Back Pockets with Rain Release Portholes, Multi-Layered Front Bib Pocket, Storm Flaps with Two-Way Zippers, Taped Seams, High-Visibility Yes, Includes Belt Loops No, Includes Lining No, Inseam 32 in, Insulated for Cold Conditions No, FR HI-VIS WATERPROOF BIB, Lining Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 9, 1 PR (CHML-09)
- BRADY Pipe Marker, Asbestos Free, Blue, 41593 (41593)
- MILWAUKEE TOOL Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - Small (48-22-8910)
- SIGNMISSION OSHA Sign, Employees Must Wash Hands Before Work, 24in X 18in Rigid Plastic, 18" W, 24" L, Landscape (OS-NS-P-1824-L-15596)
- PIONEER Traffic Coverall, Hi-Vis, Yw, Polyester, 2XL (V1070160U-2XL)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, M (6323PB-M)
- DUPONT Collared Disposable Coveralls, L, 25 PK, High-Visibility Orange, High Density Spunbond Polyethylene (TY125SHVLG0025XC)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, 4XL (6323PB-XXXXL)
- RADIANS Radians RW30-ES1Y General Purpose Rain Bib Pants (RW30-ES1Y-L)
- GSS SAFETY GSS Safety Premium Two Tone Poly-Filled Winter Insulated Bibs w/Multi Pockets-LG/XL (8703-LG/XL)
- KISHIGO 4X, Lime Premium Black Series Insulated Bib (IN412-4X)
- Ariat High Visibility Clothing