Shop All High Visibility Coveralls
Ariat
FR HI-VIS Waterproof Bib, Yellow, Size XL
Mfr # 10041079
Zoro # G207454344
product price: $499.95
/ea
Free Shipping & Returns
$499.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated for Cold Conditions No
- Material 32% Cotton, 50% Modacrylic, 8% Polyarylate, 9% Nylon, Fabric
- Includes Lining No
- ATPV Rating 17 cal/sq cm
- Garment Type Bib Overall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10041079
- Zoro # G207454344
- UPC # 195696421441
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | XL |
Maximum Chest Size | 48 in |
Tag Size | XL S |
Size - Body Type | Short |
Minimum Chest Size | 45 in |
Maximum Waist Size | 42 in |
Minimum Waist Size | 40 in |
Description
ANSI Class E, ATPV Rating 17 cal/sq cm, Ankle Type Open, Arc Flash PPE Category 2, Color Yellow, Fabric Weight 8 oz, Features Breathable, Waterproof and Seam-Sealed Construction, Front and Back Pockets with Rain Release Portholes, Multi-Layered Front Bib Pocket, Storm Flaps with Two-Way Zippers, Taped Seams, High-Visibility Yes, Includes Belt Loops No, Includes Lining No, Inseam 30 in, Insulated for Cold Conditions No, FR HI-VIS WATERPROOF BIB, Lining Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, S, 1 PR (9032-S (7))
- PROFLEX BY ERGODYNE Black XL Certified Lightweight Anti-Vibration Gloves (9003)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 30 gal (1932XLEGS)
- GEMTOR S.S.Cable, 5/16" 5155/Stop Other End (A-627L100)
- PETRA ROC INC Petra Roc Waterproof Quilted Thermal Bib Rain Pants, ANSI/ISEA Class E, Lime/Black, L, LQBBIP-CE-L (LQBBIP-CE-L)
- KAPPLER DuraChem 200 NFPA 1990 1992 and NFPA 2112 Certified Multi-Piece Configuration, Navy, L/XL (D2H632NYLGXL9212)
- PIONEER Traffic Coverall, Hi-Vis, Yw, Polyester, 3XL (V1070160U-3XL)
- TOUGH DUCK High Visibility Bib Overalls, Mens, Waist 36" to 38", Fluorescent Orange, L (S87611)
- RADIANS Radians RW30-ES1Y General Purpose Rain Bib Pants (RW30-ES1Y-L)
- TINGLEY Cold Gear Type O Overall, M (O28223C)
- TOUGH DUCK High Visibility Bib Overalls, Black, 30" Inseam, XL (S87611)
- Ariat High Visibility Clothing