Shop All High Visibility Coveralls
Ariat
FR HI-VIS Waterproof Bib, Yellow, Size S
Mfr # 10041079
Zoro # G907454330
product price: $499.95
/ea
Free Shipping & Returns
$499.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F1891, ASTM F2733, NFPA 2112, NFPA 70E
- Arc Flash PPE Category 2
- Passes ASTM F6413 Flame Test Yes
- Insulated for Cold Conditions No
- ANSI Class E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10041079
- Zoro # G907454330
- UPC # 195696206321
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | S |
Tag Size | SML R |
Size - Body Type | Regular |
Minimum Chest Size | 35 in |
Maximum Chest Size | 37 in |
Minimum Waist Size | 28 in |
Maximum Waist Size | 31 in |
Description
ANSI Class E, ATPV Rating 17 cal/sq cm, Ankle Type Open, Arc Flash PPE Category 2, Color Yellow, Fabric Weight 8 oz, Features Breathable, Waterproof and Seam-Sealed Construction, Front and Back Pockets with Rain Release Portholes, Multi-Layered Front Bib Pocket, Storm Flaps with Two-Way Zippers, Taped Seams, High-Visibility Yes, Includes Belt Loops No, Includes Lining No, Inseam 32 in, Insulated for Cold Conditions No, FR HI-VIS WATERPROOF BIB, Lining Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger/Peligro Label, 5 In. H, PK5 (86235)
- DEWALT 20 V, Heated Jacket , Men's , Black , 3XL (DCHJ060ABB-3X)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-330)
- ATLITE - EMERGENCY Ny Edge Lit 6" Lens Kit (AUXL6)
- ERGODYNE Lime Class E Insulated Bibs, L (8928)
- KISHIGO 4X, Lime Premium Black Series Insulated Bib (IN412-4X)
- TOUGH DUCK Insulated Overall, Hi Vis, Orange, Medium (S79811-SLDOR-M)
- TOUGH DUCK High Visibility Bib Overalls, Black, 30" Inseam, M (S87611)
- ERGODYNE Lime Class E Insulated Bibs, 3XL (8928)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, 3XL (6323PB-XXXL)
- TINGLEY Cold Gear Type O Overall, 2XL (O28223C)
- Ariat High Visibility Clothing