Shop All High Visibility Coveralls
Ariat
FR HI-VIS Waterproof Bib, Yellow, Size S
Mfr # 10041079
Zoro # G907454323
product price: $499.95
/ea
Free Shipping & Returns
$499.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- ATPV Rating 17 cal/sq cm
- ANSI Class E
- Garment Type Bib Overall
- Material 32% Cotton, 50% Modacrylic, 8% Polyarylate, 9% Nylon, Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10041079
- Zoro # G907454323
- UPC # 195696421410
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | S |
Size - Body Type | Short |
Minimum Chest Size | 35 in |
Minimum Waist Size | 28 in |
Maximum Waist Size | 31 in |
Maximum Chest Size | 37 in |
Tag Size | SML S |
Description
ANSI Class E, ATPV Rating 17 cal/sq cm, Ankle Type Open, Arc Flash PPE Category 2, Color Yellow, Fabric Weight 8 oz, Features Breathable, Waterproof and Seam-Sealed Construction, Front and Back Pockets with Rain Release Portholes, Multi-Layered Front Bib Pocket, Storm Flaps with Two-Way Zippers, Taped Seams, High-Visibility Yes, Includes Belt Loops No, Includes Lining No, Inseam 30 in, Insulated for Cold Conditions No, FR HI-VIS WATERPROOF BIB, Lining Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Do Not Operate Self Laminated Tag, Pk10 (OLPT20)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402039)
- KEEN Size 7 Men's Hiker Boot Steel Work Boot, Brown (1007024)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 500 Pairs, Green (6845)
- TOUGH DUCK High Visibility Bib Overalls, Mens, Waist 36" to 38", Fluorescent Orange, L (S87611)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, M (6323PB-M)
- GLOWEAR BY ERGODYNE 8928 M Orange Class E Hi-Vis Insulated Bibs (8928)
- KISHIGO XL, Lime Premium Black Series Insulated Bib (IN412-XL)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, XL (6323PB-XL)
- KISHIGO L, Lime Premium Black Series Insulated Bib (IN412-L)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-M)
- Ariat High Visibility Clothing