Shop All High Visibility Coveralls
Ariat
FR HI-VIS Waterproof Bib, Yellow, Size M
Mfr # 10041079
Zoro # G307454336
product price: $499.95
/ea
Free Shipping & Returns
$499.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lining No
- Passes ASTM F6413 Flame Test Yes
- ATPV Rating 17 cal/sq cm
- Insulated for Cold Conditions No
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10041079
- Zoro # G307454336
- UPC # 195696206406
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | M |
Size - Body Type | Long |
Maximum Chest Size | 40 in |
Tag Size | MED T |
Maximum Waist Size | 34 in |
Minimum Waist Size | 32 in |
Minimum Chest Size | 38 in |
Description
ANSI Class E, ATPV Rating 17 cal/sq cm, Ankle Type Open, Arc Flash PPE Category 2, Color Yellow, Fabric Weight 8 oz, Features Breathable, Waterproof and Seam-Sealed Construction, Front and Back Pockets with Rain Release Portholes, Multi-Layered Front Bib Pocket, Storm Flaps with Two-Way Zippers, Taped Seams, High-Visibility Yes, Includes Belt Loops No, Includes Lining No, Inseam 34 in, Insulated for Cold Conditions No, FR HI-VIS WATERPROOF BIB, Lining Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Private Property Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, MATR963VA (MATR963VA)
- MIGHTY LINE Keep Clear Triangle Floor Sign, Floor Ma, KEEPCLEARTRIANGLE12 (KEEPCLEARTRIANGLE12)
- HONEYWELL Uvex Carbonvision Impact Chemical Splash Goggles (S1650D)
- BOWMAN DISPENSERS Protective Wear Dispenser - Glove & Mask (PA004-0212)
- PIONEER Traffic Coverall, Hi-Vis, Yellow, Polyester, S (V1070160U-S)
- GSS SAFETY GSS Safety Class E Premium Two Tone Poly-Filled Winter Insulated Bibs w/Multi Pockets-LG/XL (8701-LG/XL)
- ERGODYNE Lime Class E Insulated Bibs, 4XL (8928)
- TOUGH DUCK Insulated Overall, Hi Vis, Orange, XL (S79811-SLDOR-XL)
- TOUGH DUCK Insulated Overall, Hi Vis, Orange, Large (S79811-SLDOR-L)
- KAPPLER DuraChem 200 NFPA 1990 1992 and NFPA 2112 Certified Multi-Piece Configuration, Navy, L/XL (D2H632NYLGXL9212)
- TINGLEY Cold Gear Type O Overall, 2XL (O28223C)
- Ariat High Visibility Coveralls