Shop All High Visibility Coveralls
Ariat
FR HI-VIS Waterproof Bib, Yellow, Size L
Mfr # 10041079
Zoro # G507454341
product price: $499.95
/ea
Free Shipping & Returns
$499.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Passes ASTM F6413 Flame Test Yes
- Features Breathable, Waterproof and Seam-Sealed Construction, Front and Back Pockets with Rain Release Portholes, Multi-Layered Front Bib Pocket, Storm Flaps with Two-Way Zippers, Taped Seams
- Material 32% Cotton, 50% Modacrylic, 8% Polyarylate, 9% Nylon, Fabric
- Arc Flash PPE Category 2
- ANSI Class E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10041079
- Zoro # G507454341
- UPC # 195696421434
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | L |
Minimum Waist Size | 35 in |
Size - Body Type | Short |
Maximum Chest Size | 44 in |
Minimum Chest Size | 41 in |
Tag Size | LG S |
Maximum Waist Size | 38 in |
Description
ANSI Class E, ATPV Rating 17 cal/sq cm, Ankle Type Open, Arc Flash PPE Category 2, Color Yellow, Fabric Weight 8 oz, Features Breathable, Waterproof and Seam-Sealed Construction, Front and Back Pockets with Rain Release Portholes, Multi-Layered Front Bib Pocket, Storm Flaps with Two-Way Zippers, Taped Seams, High-Visibility Yes, Includes Belt Loops No, Includes Lining No, Inseam 30 in, Insulated for Cold Conditions No, FR HI-VIS WATERPROOF BIB, Lining Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (117S0035CH)
- BDG Mechanics Gloves, L ( 9 ), Black/Yellow (20-1-10603Y-L)
- TINGLEY RUBBER SZ9 BLK PVC Sock Boots (31161.09)
- CREWS Antifog Safety Glasses, UV Protection, Clear (MCSCL110AF)
- GLOWEAR BY ERGODYNE 8928 XL Orange Class E Hi-Vis Insulated Bibs (8928)
- GLOWEAR BY ERGODYNE 8928 2XL Orange Class E Hi-Vis Insulated Bibs (8928)
- ERGODYNE Lime Class E Insulated Bibs, S (8928)
- PIONEER Traffic Coverall, Hi-Vis, Yw, Polyester, 4XL (V1070160U-4XL)
- GLOWEAR BY ERGODYNE 8928 S Orange Class E Hi-Vis Insulated Bibs (8928)
- KAPPLER DuraChem 200 NFPA 1990 1992 and NFPA 2112 Certified Multi-Piece Configuration, Navy, L/XL (D2H632NYLGXL9212)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, L (6323PB-L)
- Ariat High Visibility Clothing