Shop All High Visibility Coveralls
Ariat
FR HI-VIS Waterproof Bib, Yellow, Size L
Mfr # 10041079
Zoro # G407454342
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 32% Cotton, 50% Modacrylic, 8% Polyarylate, 9% Nylon, Fabric
- Includes Belt Loops No
- Garment Type Bib Overall
- Includes Lining No
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10041079
- Zoro # G407454342
- UPC # 195696206345
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | L |
Size - Body Type | Regular |
Tag Size | LG R |
Minimum Chest Size | 41 in |
Minimum Waist Size | 35 in |
Maximum Chest Size | 44 in |
Maximum Waist Size | 38 in |
Description
ANSI Class E, ATPV Rating 17 cal/sq cm, Ankle Type Open, Arc Flash PPE Category 2, Color Yellow, Fabric Weight 8 oz, Features Breathable, Waterproof and Seam-Sealed Construction, Front and Back Pockets with Rain Release Portholes, Multi-Layered Front Bib Pocket, Storm Flaps with Two-Way Zippers, Taped Seams, High-Visibility Yes, Includes Belt Loops No, Includes Lining No, Inseam 32 in, Insulated for Cold Conditions No, FR HI-VIS WATERPROOF BIB, Lining Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED BIOTECH Tough-Spots, 0.5-2.0ml, White, 1000/pk, 1000PK (247106)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-5)
- BOOST EYEWEAR Reading Glasses, Traditional Frames in Black, Tortoise Shell, Blue and Red, 6PK (27350-6PK)
- PORTWEST Claymore AHR Cut Glove, XL (A667)
- KISHIGO XL, Lime Premium Black Series Insulated Bib (IN412-XL)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-M)
- KISHIGO 3X, Lime Premium Black Series Insulated Bib (IN412-3X)
- ERGODYNE Lime Class E Insulated Bibs, 2XL (8928)
- TINGLEY Cold Gear Type O Overall, L (O28223C)
- PIONEER Traffic Coverall, Hi-Vis, Yw, Polyester, XL (V1070160U-XL)
- KAPPLER DuraChem 200 NFPA 1990 1992 and NFPA 2112 Certified Multi-Piece Configuration, Navy, L/XL (D2H632NYLGXL9212)
- Ariat Workwear and Protective Clothing