Shop All High Visibility Coveralls
Ariat
FR HI-VIS Waterproof Bib, Yellow, Size 3XL
Mfr # 10041079
Zoro # G707454332
Free Shipping & Returns
$549.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class E
- Material 32% Cotton, 50% Modacrylic, 8% Polyarylate, 9% Nylon, Fabric
- Arc Flash PPE Category 2
- Passes ASTM F6413 Flame Test Yes
- Includes Belt Loops No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10041079
- Zoro # G707454332
- UPC # 195696421489
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | 3XL |
Maximum Waist Size | 50 in |
Tag Size | XXXLT |
Minimum Chest Size | 53 in |
Minimum Waist Size | 48 in |
Size - Body Type | Long |
Maximum Chest Size | 55 in |
Description
ANSI Class E, ATPV Rating 17 cal/sq cm, Ankle Type Open, Arc Flash PPE Category 2, Color Yellow, Fabric Weight 8 oz, Features Breathable, Waterproof and Seam-Sealed Construction, Front and Back Pockets with Rain Release Portholes, Multi-Layered Front Bib Pocket, Storm Flaps with Two-Way Zippers, Taped Seams, High-Visibility Yes, Includes Belt Loops No, Includes Lining No, Inseam 34 in, Insulated for Cold Conditions No, FR HI-VIS WATERPROOF BIB, Lining Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Inspection Tag, 7inHx4inW, HD Poly., PK10 (86499)
- JUSTRITE Sure Grip Key Set, 5 In. W, 7 In. D, PK2 (25998)
- CONDOR Foam Nitrile Coated Gloves, Full Coverage, Black, XL, PR (19K983)
- CROWN MATTING TECHNOLOGIES Anti-Fatigue Mat, Black, 36" L x (FL 2436BK)
- UTILITY PRO Lined Bib Overall, Hi Vis, XL (UHV500-XL)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, 3XL (6323PB-XXXL)
- ERGODYNE Lime Class E Insulated Bibs, S (8928)
- TOUGH DUCK Insulated Overall, Hi Vis, Orange, Large (S79811-SLDOR-L)
- TINGLEY Cold Gear Type O Overall, 4XL (O28223C)
- RADIANS Radians RW30-ES1Y General Purpose Rain Bib Pants (RW30-ES1Y-M)
- TOUGH DUCK High Visibility Bib Overalls, Mens, Waist 36" to 38", Fluorescent Green, L (S87611)
- Ariat Workwear and Protective Clothing