Shop All High Visibility Coveralls
Ariat
FR HI-VIS Waterproof Bib, Yellow, Size 3XL
Mfr # 10041079
Zoro # G607454326
Free Shipping & Returns
$549.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Garment Type Bib Overall
- Size 3XL
- ATPV Rating 17 cal/sq cm
- Includes Lining No
- Insulated for Cold Conditions No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10041079
- Zoro # G607454326
- UPC # 195696421465
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | 3XL |
Maximum Waist Size | 50 in |
Minimum Waist Size | 48 in |
Tag Size | XXXLS |
Size - Body Type | Short |
Minimum Chest Size | 53 in |
Maximum Chest Size | 55 in |
Description
ANSI Class E, ATPV Rating 17 cal/sq cm, Ankle Type Open, Arc Flash PPE Category 2, Color Yellow, Fabric Weight 8 oz, Features Breathable, Waterproof and Seam-Sealed Construction, Front and Back Pockets with Rain Release Portholes, Multi-Layered Front Bib Pocket, Storm Flaps with Two-Way Zippers, Taped Seams, High-Visibility Yes, Includes Belt Loops No, Includes Lining No, Inseam 30 in, Insulated for Cold Conditions No, FR HI-VIS WATERPROOF BIB, Lining Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Fire Protection Water, Red, 7110-4 (7110-4)
- INCOM Ladder Inspection Label, 25PK (TG8003PT)
- ISN TOOL WEB Nsx Turbo High-Impact Poly Clear Lens Safe Glasses (SAS5330)
- HY-KO Number House 5 3-1/4In Refl (PS-20/5)
- POLAR PLUS Hi-Vis Insulated Lightweight Bib, Black, 5XL (FW005-420HV-5XL)
- RADIANS Radians RW30-ES1Y General Purpose Rain Bib Pants (RW30-ES1Y-M)
- TOUGH DUCK Insulated Overall, Hi Vis, Orange, XL (S79811-SLDOR-XL)
- PIONEER Hi-Vis Polyester Knit Traffic Safety Coverall, Yellow/Green, XS (V1070160U-XS)
- KAPPLER DuraChem 200 NFPA 1990 1992 and NFPA 2112 Certified Multi-Piece Configuration, Navy, L/XL (D2H632NYLGXL9212)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-L)
- DUPONT Collared Disposable Coveralls, L, 25 PK, High-Visibility Orange, High Density Spunbond Polyethylene (TY125SHVLG0025XC)
- Ariat High Visibility Clothing