Shop All High Visibility Coveralls
Ariat
FR HI-VIS Waterproof Bib, Yellow, Size 2XL
Mfr # 10041079
Zoro # G707454318
product price: $499.95
/ea
Free Shipping & Returns
$499.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Arc Flash PPE Category 2
- Standards ASTM F1891, ASTM F2733, NFPA 2112, NFPA 70E
- Insulated for Cold Conditions No
- Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10041079
- Zoro # G707454318
- UPC # 195696206369
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | 2XL |
Minimum Chest Size | 49 in |
Maximum Chest Size | 52 in |
Maximum Waist Size | 46 in |
Tag Size | XXL R |
Size - Body Type | Regular |
Minimum Waist Size | 44 in |
Description
ANSI Class E, ATPV Rating 17 cal/sq cm, Ankle Type Open, Arc Flash PPE Category 2, Color Yellow, Fabric Weight 8 oz, Features Breathable, Waterproof and Seam-Sealed Construction, Front and Back Pockets with Rain Release Portholes, Multi-Layered Front Bib Pocket, Storm Flaps with Two-Way Zippers, Taped Seams, High-Visibility Yes, Includes Belt Loops No, Includes Lining No, Inseam 32 in, Insulated for Cold Conditions No, FR HI-VIS WATERPROOF BIB, Lining Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMEX X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, Blue (X344100)
- SIGNMISSION Do Not Block Gate Vehicle Will Be Towed Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24159 (A-1218-24159)
- MSA SAFETY USB Adapter (10082834)
- HY-KO For Sale By Owner Sign 8.5" x 12.5", 10PK (A03007)
- KISHIGO 4X, Lime Premium Black Series Insulated Bib (IN412-4X)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-XL)
- TOUGH DUCK Insulated Overall, Hi Vis, Orange, Large (S79811-SLDOR-L)
- GLOWEAR BY ERGODYNE 8928 L Orange Class E Hi-Vis Insulated Bibs (8928)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-L)
- TOUGH DUCK High Visibility Bib Overalls, Black, 30" Inseam, L (S87611)
- GLOWEAR BY ERGODYNE 8928 2XL Orange Class E Hi-Vis Insulated Bibs (8928)
- Ariat High Visibility Coveralls