Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Hi-Vis Longsleeve Tee, Yellow, XL
Mfr # 10025432
Zoro # G101976485
product price: $169.95
/ea
Free Shipping & Returns
$169.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Lime
- Fabric Weight 7 oz
- ATPV Rating 16.4 cal/sq cm
- Standards NFPA 70E / NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10025432
- Zoro # G101976485
- UPC # 889359746865
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Sleeve Length Type | Long |
Size - Body Type | Regular |
Minimum Chest Size | 45 in |
Maximum Chest Size | 48 in |
Details
Item | FR Hi-Vis Longsleeve Tee |
Color | Lime |
Fabric Weight | 7 oz |
ATPV Rating | 16.4 cal/sq cm |
Standards | NFPA 70E / NFPA 2112 |
Arc Flash PPE Category | 2 |
ANSI Class | 3 |
Shirt Style | T-Shirt |
Protection Type | High-Visibility |
Collar Style | Crew Neck |
Back Stripe Pattern | U |
Material Trade Name | Pique |
Garment Type | Shirt |
High-Visibility | Yes |
Gender | Men's |
Material (Wt) | Pique ( 7 oz ) |
Fabric Wt | Mediumweight |
Description
ANSI Class 3, ATPV Rating 16.4 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Lime, Fabric Weight 7 oz, Gender Men's, High-Visibility Yes, FR Hi-Vis Longsleeve Tee, Material Trade Name Pique, Maximum Chest Size 48 in, Minimum Chest Size 45 in, Protection Type High-Visibility, Size XL, Sleeve Length Type Long, Standards NFPA 70E / NFPA 2112, Back Stripe Pattern U, Size - Body Type Regular, Shirt Style T-Shirt, Garment Type Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 5005PF, Disposable Hand Protection Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK (5005PFS)
- RADIANS CEP Silicone Molded Ear Plugs, Custom Fit Shape, 26 dB, Orange, Pack of 1 (CEP001-O)
- HILLMAN 2 in. W X 24 in. L Red/Silver Reflective Safety Tape 1 pk, 5PK (840380)
- ROCKY Original Ride Roper Western Boot, 85M (FQ0001108)
- ARIAT FR Durastretch Work Shirt, Size L (10035432)
- ARIAT FR Pullover Hoodie, Men's, L (10032829)
- ARIAT FR Pullover Hoodie, Men's, XL (10032829)
- ARIAT FR Henley Longsleeve Tee, Navy, L (10013518)
- ARIAT Flame-Resistant Shirt, Navy, L (10018816)
- ARIAT FR Combat Stretch Patriot Work Shirt, L (10035420)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, XL (FRS160-DNY XLG REG)
- Ariat Arc Flash and Flame Resistant Clothing