Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Hi-Vis Longsleeve Tee, Yellow, S
Mfr # 10025432
Zoro # G601976473
Free Shipping & Returns
$169.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Lime
- Fabric Weight 7 oz
- ATPV Rating 16.4 cal/sq cm
- Standards NFPA 70E / NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10025432
- Zoro # G601976473
- UPC # 889359746834
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Maximum Chest Size | 37 in |
Size - Body Type | Regular |
Minimum Chest Size | 35 in |
Sleeve Length Type | Long |
Details
Item | FR Hi-Vis Longsleeve Tee |
Color | Lime |
Fabric Weight | 7 oz |
ATPV Rating | 16.4 cal/sq cm |
Standards | NFPA 70E / NFPA 2112 |
Arc Flash PPE Category | 2 |
Garment Type | Shirt |
Back Stripe Pattern | U |
Gender | Men's |
ANSI Class | 3 |
Shirt Style | T-Shirt |
Collar Style | Crew Neck |
High-Visibility | Yes |
Protection Type | High-Visibility |
Material Trade Name | Pique |
Fabric Wt | Mediumweight |
Material (Wt) | Pique ( 7 oz ) |
Description
ANSI Class 3, ATPV Rating 16.4 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Lime, Fabric Weight 7 oz, Gender Men's, High-Visibility Yes, FR Hi-Vis Longsleeve Tee, Material Trade Name Pique, Maximum Chest Size 37 in, Minimum Chest Size 35 in, Protection Type High-Visibility, Size S, Sleeve Length Type Long, Standards NFPA 70E / NFPA 2112, Back Stripe Pattern U, Size - Body Type Regular, Shirt Style T-Shirt, Garment Type Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELOCK MT4 Strobe Horn 115 AC- Silver Strobe (MT4-115-WH-VNS)
- 5.11 Tactical Boots, 13, R, Black, Plain, Mens, PR (12391)
- SAFETYSHIRTZ SS360 Basic Class 3 Hoodie, Safety Orange, 2XL (45120103XXL)
- CHILL-ITS BY ERGODYNE Cooling Towel, Navy, One Size (6710CT)
- ARIAT Flame-Resistant Shirt, Tan, XL (10031015)
- ARIAT FR Crew Longsleeve Tee, Navy, M (10019007)
- ARIAT FR Pullover Hoodie, Men's, L (10032830)
- ARIAT FR Durastretch Work Shirt, Size L (10039398)
- ARIAT FR Durastretch Work Shirt, Size XLT (10039161)
- ARIAT Flame-Resistant Shirt, Blue, XL (10013513)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Shirt, Button-Up, Navy, XL (ZFI509-XL)
- Ariat Arc Flash and Flame Resistant Clothing