Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Hi-Vis Longsleeve Tee, Yellow, 4XL
Mfr # 10025432
Zoro # G101976553
product price: $179.95
/ea
Free Shipping & Returns
$179.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Lime
- Fabric Weight 7 oz
- ATPV Rating 16.4 cal/sq cm
- Standards NFPA 70E / NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10025432
- Zoro # G101976553
- UPC # 889359746896
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 4XL |
Minimum Chest Size | 56 in |
Maximum Chest Size | 44 in |
Size - Body Type | Regular |
Sleeve Length Type | Long |
Details
Item | FR Hi-Vis Longsleeve Tee |
Color | Lime |
Fabric Weight | 7 oz |
ATPV Rating | 16.4 cal/sq cm |
Standards | NFPA 70E / NFPA 2112 |
Arc Flash PPE Category | 2 |
High-Visibility | Yes |
Protection Type | High-Visibility |
Garment Type | Shirt |
Shirt Style | T-Shirt |
Back Stripe Pattern | U |
Material Trade Name | Pique |
ANSI Class | 3 |
Collar Style | Crew Neck |
Gender | Men's |
Material (Wt) | Pique ( 7 oz ) |
Fabric Wt | Mediumweight |
Description
ANSI Class 3, ATPV Rating 16.4 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Lime, Fabric Weight 7 oz, Gender Men's, High-Visibility Yes, FR Hi-Vis Longsleeve Tee, Material Trade Name Pique, Maximum Chest Size 44 in, Minimum Chest Size 56 in, Protection Type High-Visibility, Size 4XL, Sleeve Length Type Long, Standards NFPA 70E / NFPA 2112, Back Stripe Pattern U, Size - Body Type Regular, Shirt Style T-Shirt, Garment Type Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Decaf Coffee Sign, Landscape (OS-NS-P-1218-L-10948)
- HESTRA Cold Protection Gloves, 100g Insulation Lining, M (74310-08)
- AIR PRODUCTS & CONTROLS Smoke Detector, Painted Enamel, 5-1/2" H (RT-3000-P)
- ZORO SELECT Throwaway Flag, Red, 16x16In, PK100 (1EKT1)
- ARIAT FR Durastretch Work Shirt, Size 3XL (10035433)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, M (10031020)
- ARIAT FR Crew Longsleeve Tee, Navy, M (10022327)
- ARIAT FR Crew Longsleeve Tee, Gray, 2XL (10022329)
- ARIAT FR Crew Longsleeve Tee, Navy, 3XL (10022327)
- ARIAT FR Durastretch Work Shirt, Size LT (10039294)
- PROPPER Tactical Shirt, Coyote, Size XL Reg (F531250236XL2)
- Ariat Flame Resistant & Arc Flash Shirts