Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Hi-Vis Longsleeve Tee, Yellow, 3XL
Mfr # 10025432
Zoro # G801976549
product price: $179.95
/ea
Free Shipping & Returns
$179.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Lime
- Fabric Weight 7 oz
- ATPV Rating 16.4 cal/sq cm
- Standards NFPA 70E / NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10025432
- Zoro # G801976549
- UPC # 889359746889
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Sleeve Length Type | Long |
Size - Body Type | Regular |
Minimum Chest Size | 53 in |
Maximum Chest Size | 55 in |
Details
Item | FR Hi-Vis Longsleeve Tee |
Color | Lime |
Fabric Weight | 7 oz |
ATPV Rating | 16.4 cal/sq cm |
Standards | NFPA 70E / NFPA 2112 |
Arc Flash PPE Category | 2 |
Protection Type | High-Visibility |
ANSI Class | 3 |
Shirt Style | T-Shirt |
Material Trade Name | Pique |
Collar Style | Crew Neck |
Garment Type | Shirt |
Gender | Men's |
Back Stripe Pattern | U |
High-Visibility | Yes |
Fabric Wt | Mediumweight |
Material (Wt) | Pique ( 7 oz ) |
Description
ANSI Class 3, ATPV Rating 16.4 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Lime, Fabric Weight 7 oz, Gender Men's, High-Visibility Yes, FR Hi-Vis Longsleeve Tee, Material Trade Name Pique, Maximum Chest Size 55 in, Minimum Chest Size 53 in, Protection Type High-Visibility, Size 3XL, Sleeve Length Type Long, Standards NFPA 70E / NFPA 2112, Back Stripe Pattern U, Size - Body Type Regular, Shirt Style T-Shirt, Garment Type Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 4, 2-1/4in.Hx7/8in.W, Vinyl (1534-4)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP (9205-01)
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (228260)
- SHOWA Cut Resistant Glove, White, Reversible, XL (910C-10)
- ARIAT FR Durastretch Work Shirt, Size LT (10039294)
- ARIAT FR Crew Longsleeve Tee, Red, 2XL (10019028)
- ARIAT FR Crew Longsleeve Tee, Navy, S (10019007)
- ARIAT FR Pullover Hoodie, Men's, L (10032829)
- ARIAT Flame-Resistant Shirt, Red, 2XL (10015945)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, S (10031020)
- CARHARTT FR Force Cotton SS T Shirt (100234-410)
- Ariat Arc Flash and Flame Resistant Clothing