Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Hi-Vis Longsleeve Tee, Yellow, 2XL
Mfr # 10025432
Zoro # G301976520
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Fabric Weight 7 oz
- ATPV Rating 16.4 cal/sq cm
- Standards NFPA 70E / NFPA 2112
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10025432
- Zoro # G301976520
- UPC # 889359746872
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Size - Body Type | Regular |
Maximum Chest Size | 52 in |
Minimum Chest Size | 49 in |
Sleeve Length Type | Long |
Details
Item | FR Hi-Vis Longsleeve Tee |
Color | Lime |
Fabric Weight | 7 oz |
ATPV Rating | 16.4 cal/sq cm |
Standards | NFPA 70E / NFPA 2112 |
Arc Flash PPE Category | 2 |
Shirt Style | T-Shirt |
Gender | Men's |
Collar Style | Crew Neck |
ANSI Class | 3 |
Material Trade Name | Pique |
Garment Type | Shirt |
High-Visibility | Yes |
Back Stripe Pattern | U |
Protection Type | High-Visibility |
Material (Wt) | Pique ( 7 oz ) |
Fabric Wt | Mediumweight |
Description
ANSI Class 3, ATPV Rating 16.4 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Lime, Fabric Weight 7 oz, Gender Men's, High-Visibility Yes, FR Hi-Vis Longsleeve Tee, Material Trade Name Pique, Maximum Chest Size 52 in, Minimum Chest Size 49 in, Protection Type High-Visibility, Size 2XL, Sleeve Length Type Long, Standards NFPA 70E / NFPA 2112, Back Stripe Pattern U, Size - Body Type Regular, Shirt Style T-Shirt, Garment Type Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Superplasma Clear Full Face Visor (WVI00003-500)
- TILLMAN MIG Welding Gloves, Pigskin Palm, XL, PR (32KXL)
- TILLMAN Brown Jacket size (3826M)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, White, XL, PR (BO500W-XL)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, L (10025432)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, M (10025432)
- ARIAT FR Crew Longsleeve Tee, Gray, 2XL (10022329)
- ARIAT FR Durastretch Work Shirt, Size XL (10027885)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, S (10031020)
- ARIAT FR Durastretch Work Shirt, Size L (10039294)
- CARHARTT Flame Resistant High-Vis Long-Sleeve Class 3 Pocket T-Shirt, Brite Lime, Medium, REG (105784-BLMMREG)
- Ariat Workwear and Protective Clothing