Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Hi-Vis Longsleeve Tee, Yellow, 2XL
Mfr # 10025432
Zoro # G201976484
product price: $179.95
/ea
Free Shipping & Returns
$179.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Lime
- Fabric Weight 7 oz
- ATPV Rating 16.4 cal/sq cm
- Standards NFPA 70E / NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10025432
- Zoro # G201976484
- UPC # 889359746926
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Minimum Chest Size | 49 in |
Size - Body Type | Tall |
Maximum Chest Size | 59 in |
Sleeve Length Type | Long |
Details
Item | FR Hi-Vis Longsleeve Tee |
Color | Lime |
Fabric Weight | 7 oz |
ATPV Rating | 16.4 cal/sq cm |
Standards | NFPA 70E / NFPA 2112 |
Arc Flash PPE Category | 2 |
Garment Type | Shirt |
Collar Style | Crew Neck |
Material Trade Name | Pique |
ANSI Class | 3 |
Shirt Style | T-Shirt |
Gender | Men's |
Back Stripe Pattern | U |
High-Visibility | Yes |
Protection Type | High-Visibility |
Fabric Wt | Mediumweight |
Material (Wt) | Pique ( 7 oz ) |
Description
ANSI Class 3, ATPV Rating 16.4 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Lime, Fabric Weight 7 oz, Gender Men's, High-Visibility Yes, FR Hi-Vis Longsleeve Tee, Material Trade Name Pique, Maximum Chest Size 59 in, Minimum Chest Size 49 in, Protection Type High-Visibility, Size 2XL, Sleeve Length Type Long, Standards NFPA 70E / NFPA 2112, Back Stripe Pattern U, Size - Body Type Tall, Shirt Style T-Shirt, Garment Type Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Knit Gloves, Beige, 2XL, PR (783W26)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, 12PK (39-C1305/XL)
- BRADY Number Tag, Brass, CHWS 101-125, PK25 (23580)
- CARHARTT Mechanics Gloves, L, Black/Rose, Breathable Spandex (WA659-BLKRST)
- ARIAT FR Button Down Shirt, Gray, M (10012253)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, L (10031020)
- ARIAT FR Crew Longsleeve Tee, Tan, L (10022328)
- ARIAT FR Henley Longsleeve Tee, Gray, M (10013519)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10019015)
- ARIAT Flame-Resistant Shirt, Gray, 4XL (10019063)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, 2XL (10025432)
- Ariat Workwear and Protective Clothing