Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Hi-Vis Full Zip Hoodie, Men's, XL
Mfr # 10027912
Zoro # G001981671
product price: $279.95
/ea
Free Shipping & Returns
$279.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 3
- Minimum Waist Size 40 in
- Closure Type Zipper
- Moisture-Wicking Yes
- Maximum Waist Size 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10027912
- Zoro # G001981671
- UPC # 889359968298
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Minimum Waist Size | 40 in |
Maximum Waist Size | 42 in |
Sleeve Length | 38 1/2 in |
Size | XL |
Minimum Chest Size | 46 in |
Sleeve Length Type | Long |
Size - Body Type | Tall |
Maximum Chest Size | 48 in |
Description
ANSI Class 3, ATPV Rating 28 cal/sq cm, Arc Flash PPE Category 3, Collar Style No Collar, Color Yellow, Fabric Weight 12 oz, Features Elastic Fibers Woven Into Fabric for Maximum Flex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Water Repellent, Wind Resistant, Closure Type Zipper, Gender Men's, High-Visibility Yes, Includes Hood Yes, Insulated for Cold Conditions No, FR Hi-Vis Full Zip Hoodie, Material Trade Name DuraStretch(TM), Maximum Chest Size 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH CB Anchor, Steel Anchor, Post Anchor, Gray (78218CSSD)
- MSA SAFETY Debris Control, V-Gard Frame, Rubber, Blk (10116539)
- SPILL BUSTER Acid Neutralizer, 1.5lb., Hydrofluoric, PK6 (2903-032)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Lime, Zipper, M (61873)
- ARIAT FR Insulated Waterproof Jacket, Black, XL (10018144)
- ARIAT FR Softshell Jacket, Black, XL (10024027)
- ARIAT FR 1/4 Zip, Men's, XL (10027924)
- ARIAT FR Stretch Canvas Jacket, Gray, XL (10027865)
- ARIAT FR Stretch Canvas Jacket, Navy, 2XL (10037640)
- ARIAT FR 1/4 Zip, Men's, L, Black, Regular (10023985)
- BULWARK JACKET (JMJ6HV RG XXL)
- Ariat Workwear and Protective Clothing