Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Hi-Vis Full Zip Hoodie, Men's, S
Mfr # 10027912
Zoro # G202016905
product price: $269.95
/ea
Free Shipping & Returns
$269.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Body Type Regular
- Moisture-Wicking Yes
- Maximum Waist Size 30 in
- Gender Men's
- Features Elastic Fibers Woven Into Fabric for Maximum Flex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Water Repellent, Wind Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10027912
- Zoro # G202016905
- UPC # 889359968212
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size - Body Type | Regular |
Maximum Waist Size | 30 in |
Sleeve Length Type | Long |
Maximum Chest Size | 36 in |
Minimum Waist Size | 29 in |
Sleeve Length | 33 1/4 in |
Size | S |
Minimum Chest Size | 35 in |
Description
ANSI Class 3, ATPV Rating 28 cal/sq cm, Arc Flash PPE Category 3, Collar Style No Collar, Color Yellow, Fabric Weight 12 oz, Features Elastic Fibers Woven Into Fabric for Maximum Flex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Water Repellent, Wind Resistant, Closure Type Zipper, Gender Men's, High-Visibility Yes, Includes Hood Yes, Insulated for Cold Conditions No, FR Hi-Vis Full Zip Hoodie, Material Trade Name DuraStretch(TM), Maximum Chest Size 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Vinyl, Color Yellow, 2" W (M6C-2000-595-YL)
- ARIAT Size 13 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- MILWAUKEE TOOL Level 5 Cut Resistant High Visibility Polyurethane Dipped Gloves - X-Large (12 pair) (48-73-8953B)
- FLAMEFIGHTER Fire Extinguisher Stand, PE Plastic, For Tank Weight 10 to 20 lb (JFP01)
- ARIAT FR Insulated Waterproof Jacket, Black, 2XL (10018144)
- ARIAT FR 1/4 Zip, Men's, XL (10027924)
- ARIAT FR Stretch Canvas Jacket, Gray, L (10027865)
- ARIAT FR Stretch Canvas Jacket, Gray, M (10027865)
- ARIAT FR 1/4 Zip, Men's, 2XL (10022333)
- ARIAT FR Insulated Waterproof Jacket, Black, M (10018144)
- ARIAT Womens FR Stretch Canvas Jacket, Gray, L (10032844)
- Ariat Workwear and Protective Clothing