Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Hi-Vis Full Zip Hoodie, Men's, L
Mfr # 10027912
Zoro # G701981681
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CAT 3, NFPA 2112, NFPA 70E
- Sleeve Length 35 1/2 in
- Gender Men's
- High-Visibility Yes
- Maximum Waist Size 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10027912
- Zoro # G701981681
- UPC # 889359968236
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Sleeve Length | 35 1/2 in |
Maximum Waist Size | 39 in |
Minimum Waist Size | 35 in |
Maximum Chest Size | 44 in |
Size | L |
Sleeve Length Type | Long |
Minimum Chest Size | 41 in |
Size - Body Type | Regular |
Description
ANSI Class 3, ATPV Rating 28 cal/sq cm, Arc Flash PPE Category 3, Collar Style No Collar, Color Yellow, Fabric Weight 12 oz, Features Elastic Fibers Woven Into Fabric for Maximum Flex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Water Repellent, Wind Resistant, Closure Type Zipper, Gender Men's, High-Visibility Yes, Includes Hood Yes, Insulated for Cold Conditions No, FR Hi-Vis Full Zip Hoodie, Material Trade Name DuraStretch(TM), Maximum Chest Size 44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Glasses Ear Protection With Symbol, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-NS-P-1014-L-18201)
- KISHIGO 2X-4X, Lime, ANSI Compliant, 200 Series Public Safety Vest Security (8055BZ-2X-4X)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 3XL (53YL45)
- 3M Roof Anchor, Reusable, Swiveling (2190070)
- ARIAT FR Full Zip Hoodie, Men's, L (10023979)
- ARIAT FR Insulated Waterproof Jacket, Black, XL (10018144)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, L (10024022)
- ARIAT FR Stretch Canvas Jacket, Gray, L (10027865)
- ARIAT FR 1/4 Zip, Men's, XL, Black, Regular (10023985)
- ARIAT FR 1/4 Zip, Men's, 2XL (10022333)
- ARIAT FR Full Zip Hoodie, Men's, M, Black, Regular (10023974)
- Ariat Workwear and Protective Clothing