Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Hi-Vis Full Zip Hoodie, Men's, L
Mfr # 10027912
Zoro # G301981647
product price: $279.95
/ea
Free Shipping & Returns
$279.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Body Type Tall
- Includes Hood Yes
- ANSI Class 3
- Standards CAT 3, NFPA 2112, NFPA 70E
- Minimum Chest Size 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10027912
- Zoro # G301981647
- UPC # 889359968281
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size - Body Type | Tall |
Minimum Chest Size | 42 in |
Sleeve Length | 37 1/2 in |
Size | L |
Sleeve Length Type | Long |
Minimum Waist Size | 36 in |
Maximum Waist Size | 38 in |
Maximum Chest Size | 44 in |
Description
ANSI Class 3, ATPV Rating 28 cal/sq cm, Arc Flash PPE Category 3, Collar Style No Collar, Color Yellow, Fabric Weight 12 oz, Features Elastic Fibers Woven Into Fabric for Maximum Flex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Water Repellent, Wind Resistant, Closure Type Zipper, Gender Men's, High-Visibility Yes, Includes Hood Yes, Insulated for Cold Conditions No, FR Hi-Vis Full Zip Hoodie, Material Trade Name DuraStretch(TM), Maximum Chest Size 44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Beaded Chain, Brs, 4-1/2 In, PK25 (8C899)
- LANDAU Scrub Pants, S, Wine, Unisex (7602RWPSM)
- KLEENGUARD Safety Glasses, Blue Anti-Scratch (20542)
- ULTRATECH Covered Twin IBC Containment Unit, 535 gal Spill Capacity, Polyethylene (1149)
- ARIAT FR 1/4 Zip, Men's, XL (10022333)
- ARIAT FR Stretch Canvas Jacket, Gray, M (10027865)
- ARIAT FR Full Zip Hoodie, Men's, 4XL, Black, Reg (10023974)
- ARIAT FR Insulated Waterproof Jacket, Black, 4XL (10018144)
- ARIAT Womens FR Stretch Canvas Jacket, Gray, M (10032844)
- ARIAT FR Full Zip Hoodie, Men's, L (10023979)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, M (KEL2LB RG M)
- Ariat Workwear and Protective Clothing