Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Hi-Vis Full Zip Hoodie, Men's, 4XL
Mfr # 10027912
Zoro # G801981635
product price: $279.95
/ea
Free Shipping & Returns
$279.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Moisture-Wicking Yes
- Arc Flash PPE Category 3
- Minimum Chest Size 56 in
- Back Stripe Pattern X
- Maximum Waist Size 55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10027912
- Zoro # G801981635
- UPC # 889359968274
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Minimum Chest Size | 56 in |
Maximum Waist Size | 55 in |
Sleeve Length | 38 1/2 in |
Size | 4XL |
Maximum Chest Size | 59 in |
Minimum Waist Size | 53 in |
Size - Body Type | Regular |
Sleeve Length Type | Long |
Description
ANSI Class 3, ATPV Rating 28 cal/sq cm, Arc Flash PPE Category 3, Collar Style No Collar, Color Yellow, Fabric Weight 12 oz, Features Elastic Fibers Woven Into Fabric for Maximum Flex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Water Repellent, Wind Resistant, Closure Type Zipper, Gender Men's, High-Visibility Yes, Includes Hood Yes, Insulated for Cold Conditions No, FR Hi-Vis Full Zip Hoodie, Material Trade Name DuraStretch(TM), Maximum Chest Size 59 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, 120 Volts, Bilingual Spanish (OS-DS-D-35-VS-1003)
- SCOTCH 3M N95 Sanding and Fiberglass Cup Disposable Respirator Pro-Series Valved White 10 pc (8511HB1-C-PS)
- RADIANS Radians SV8 Standard Type R Class 2 Solid Safety Vest (SV8GSM)
- ONGUARD 3-Piece Rainsuit, 3XL, Yellow, Ribbed PVC (7601700)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, 2XL (10027912)
- ARIAT FR Insulated Waterproof Hi-Vis Jackt, 4XL (10024022)
- ARIAT FR Insulated Waterproof Hi-Vis Jackt, 2XL (10024022)
- ARIAT FR Insulated Waterproof Jacket, Black, M (10018144)
- ARIAT FR Insulated Canvas Jacket, Tan, 4XL (10024029)
- ARIAT FR 1/4 Zip, Men's, M (10027924)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, LT (101618-410 L TLL)
- Ariat Flame Resistant & Arc Flash Jackets & Coats