Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Hi-Vis Full Zip Hoodie, Men's, 3XL
Mfr # 10027912
Zoro # G601981682
product price: $279.95
/ea
Free Shipping & Returns
$279.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Chest Size 55 in
- Color Yellow
- Size - Body Type Tall
- Garment Type Hoodie
- ATPV Rating 28 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10027912
- Zoro # G601981682
- UPC # 889359968311
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Maximum Chest Size | 55 in |
Size - Body Type | Tall |
Sleeve Length | 5 1/2 in |
Sleeve Length Type | Long |
Maximum Waist Size | 50 in |
Minimum Waist Size | 48 in |
Minimum Chest Size | 53 in |
Size | 3XL |
Description
ANSI Class 3, ATPV Rating 28 cal/sq cm, Arc Flash PPE Category 3, Collar Style No Collar, Color Yellow, Fabric Weight 12 oz, Features Elastic Fibers Woven Into Fabric for Maximum Flex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Water Repellent, Wind Resistant, Closure Type Zipper, Gender Men's, High-Visibility Yes, Includes Hood Yes, Insulated for Cold Conditions No, FR Hi-Vis Full Zip Hoodie, Material Trade Name DuraStretch(TM), Maximum Chest Size 55 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESSUP GRIPTAPE Griptape Roll, 10" x 60 ft., Black (3100-10-SB)
- MUCK BOOT CO Women's Mossy Oak Country DNA Arctic Sport II Tall Boot (AS2TMDNA M 090)
- VESTIL Striped Floor Tape, 82 ft. x2", Yl/Blk (YB-282-R)
- GLOVEWORKS Nitrile Disposable Gloves, Nitrile, One Size, 6 PK, Black (GWHD6PKBLK)
- ARIAT FR 1/4 Zip, Men's, 2XL (10023985)
- ARIAT Womens FR Stretch Canvas Jacket, Gray, L (10032844)
- ARIAT FR Stretch Canvas Jacket, Navy, 2XL (10037640)
- ARIAT FR Stretch Canvas Jacket, Gray, XL (10027865)
- ARIAT FR Stretch Canvas Jacket, Navy, XL (10037640)
- ARIAT Womens FR Stretch Canvas Jacket, Gray, M (10032844)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, S (KEL2LB RG S)
- Ariat Workwear and Protective Clothing