Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Hi-Vis Full Zip Hoodie, Men's, 3XL
Mfr # 10027912
Zoro # G101981649
product price: $279.95
/ea
Free Shipping & Returns
$279.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Elastic Fibers Woven Into Fabric for Maximum Flex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Water Repellent, Wind Resistant
- Garment Type Hoodie
- ATPV Rating 28 cal/sq cm
- Gender Men's
- Size 3XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10027912
- Zoro # G101981649
- UPC # 889359968267
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 3XL |
Minimum Chest Size | 53 in |
Size - Body Type | Regular |
Maximum Chest Size | 55 in |
Maximum Waist Size | 51 in |
Sleeve Length | 37 1/2 in |
Minimum Waist Size | 49 in |
Sleeve Length Type | Long |
Description
ANSI Class 3, ATPV Rating 28 cal/sq cm, Arc Flash PPE Category 3, Collar Style No Collar, Color Yellow, Fabric Weight 12 oz, Features Elastic Fibers Woven Into Fabric for Maximum Flex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Water Repellent, Wind Resistant, Closure Type Zipper, Gender Men's, High-Visibility Yes, Includes Hood Yes, Insulated for Cold Conditions No, FR Hi-Vis Full Zip Hoodie, Material Trade Name DuraStretch(TM), Maximum Chest Size 55 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MARKER CO Roll of 500 Hazard Warning Vinyl Labels - Asbestos Free (VRC10)
- OPTIC MAX I/O Lens Safety Glasses, Ultra-Lightweight, Anti-Fog (115IO)
- REEBOK Athletic Shoe, M, 10, Black, PR (RB2211)
- CONDOR Drain Seal, 30inLx30inWx3/8in Thick, Yllw (48FZ17)
- ARIAT FR Full Zip Hoodie, Men's, L, Black, Regular (10023974)
- ARIAT FR Stretch Canvas Jacket, Navy, 2XL (10037640)
- ARIAT FR 1/4 Zip, Men's, XL (10027924)
- ARIAT FR Insulated Canvas Jacket, Navy, 2XL (10032956)
- ARIAT FR Stretch Canvas Jacket, Gray, XL (10027865)
- ARIAT FR Insulated Canvas Jacket, Navy, 2XL (10032956)
- STEINER Cotton Jacket, Flame Resist, 30", 4XL (1040RS-4X)
- Ariat Arc Flash and Flame Resistant Clothing