Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Hi-Vis Full Zip Hoodie, Men's, 2XL
Mfr # 10027912
Zoro # G802016954
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated for Cold Conditions No
- Includes Hood Yes
- Sleeve Length Type Long
- Minimum Waist Size 45 in
- Sleeve Length 36 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10027912
- Zoro # G802016954
- UPC # 889359968250
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Sleeve Length Type | Long |
Minimum Waist Size | 45 in |
Sleeve Length | 36 1/2 in |
Minimum Chest Size | 49 in |
Size - Body Type | Regular |
Maximum Chest Size | 52 in |
Size | 2XL |
Maximum Waist Size | 47 in |
Description
ANSI Class 3, ATPV Rating 28 cal/sq cm, Arc Flash PPE Category 3, Collar Style No Collar, Color Yellow, Fabric Weight 12 oz, Features Elastic Fibers Woven Into Fabric for Maximum Flex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Water Repellent, Wind Resistant, Closure Type Zipper, Gender Men's, High-Visibility Yes, Includes Hood Yes, Insulated for Cold Conditions No, FR Hi-Vis Full Zip Hoodie, Material Trade Name DuraStretch(TM), Maximum Chest Size 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Knit Gloves, XL, Terry/Polyester, PK12 (9675XL)
- BODYFILTER 95+ Hooded Disposable Coveralls, 25 PK, White, Laminated Nonwoven, Zipper (4014-M)
- MOON AMERICAN Rocker Lug Cap w/Chain, Univ., 2-1/2 In (664-25)
- BRADY Protective Overlaminate, PK25 (99272)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, L (10027912)
- ARIAT FR Stretch Canvas Jacket, Navy, 4XL (10037640)
- ARIAT FR Stretch Canvas Jacket, Gray, S (10027865)
- ARIAT FR Full Zip Hoodie, Men's, 3XL (10023979)
- ARIAT FR 1/4 Zip, Men's, L, Black, Regular (10023985)
- ARIAT FR Full Zip Hoodie, Men's, XL, Black, Reg (10023974/XLT)
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, S (J41248)
- Ariat Arc Flash and Flame Resistant Clothing