Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Henley Longsleeve Tee, Navy, XL, Tall
Mfr # 10013518
Zoro # G301968822
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.9 cal/sq cm
- Fabric Weight 6.75 oz
- Standards NFPA 70E / NFPA 2112
- Arc Flash PPE Category 2
- Features 100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Taped Inside Back Seam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10013518
- Zoro # G301968822
- UPC # 884849763667
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Maximum Chest Size | 48 in |
Sleeve Length | 38 1/2 in |
Size - Body Type | Tall |
Minimum Chest Size | 46 in |
Maximum Waist Size | 42 in |
Minimum Waist Size | 40 in |
Sleeve Length Type | Long |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Navy, Fabric Weight 6.75 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Taped Inside Back Seam, Closure Type Buttons, Gender Men's, High-Visibility No, FR Henley Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 48 in, Maximum Waist Size 42 in, Minimum Chest Size 46 in, Minimum Waist Size 40 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5 (96157)
- TINGLEY Stormflex Rain Jkt w/Hood/Pockets, Stretch, Black, XL (J67113)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, 3XL, 1 PR (1070-XXXL (12))
- ANSELL Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 8, 1 PR (97-125)
- ARIAT FR Pullover Hoodie, Men's, 3XL (10032829)
- ARIAT FR Durastretch Work Shirt, Size XLT (10039161)
- ARIAT Flame-Resistant Shirt, Navy, L (10022899)
- ARIAT Flame-Resistant Shirt, Tan, XL (10025402)
- ARIAT Womens FR Button Down Shirt, White, XL (10027850)
- ARIAT FR Crew Longsleeve Tee, Navy, M (10019007)
- MCR SAFETY Flame-Resistant Collared Shirt, 4XL Size (SBS1002X4T)
- Ariat Arc Flash and Flame Resistant Clothing