Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Henley Longsleeve Tee, Navy, XL
Mfr # 10013518
Zoro # G801976426
product price: $83.95
/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Fabric Weight 6.75 oz
- ATPV Rating 8.9 cal/sq cm
- Features 100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Taped Inside Back Seam
- Standards NFPA 70E / NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10013518
- Zoro # G801976426
- UPC # 884849707548
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Sleeve Length | 36 in |
Sleeve Length Type | Long |
Size - Body Type | Regular |
Minimum Waist Size | 41 in |
Maximum Waist Size | 43 in |
Minimum Chest Size | 45 in |
Maximum Chest Size | 48 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Closure Type Buttons, Color Navy, Fabric Weight 6.75 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Taped Inside Back Seam, FR Henley Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 48 in, Maximum Waist Size 43 in, Minimum Chest Size 45 in, Minimum Waist Size 41 in, Moisture-Wicking Yes, Pattern Solid, Size XL, Size - Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Performance Work Gloves - Medium, Medium, Red/Black/Gray (48-22-8721)
- KINCO Kinco HydroFlector Water-Resistant Premium Grain Cowhide Driver Gloves (398P-M)
- REEBOK Athletic Shoe, M, 10 1/2, Black (RB4050)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Letter B 1 pc, 6PK (840496)
- ARIAT FR Crew Longsleeve Tee, Navy, M (10019007)
- ARIAT Flame-Resistant Shirt, Blue, 2XL (10013513)
- ARIAT FR Button Down Shirt, Gray, XL (10019063)
- ARIAT FR Pullover Hoodie, Men's, XL (10032829)
- ARIAT FR Durastretch Work Shirt, Size L (10039294)
- ARIAT FR Pullover Hoodie, Men's, 2XL (10032830)
- OBERON CAT4™ Series Arc Flash Hood, Coat, & Bib Suit Set 3XL (FRTC4B-3XL)
- Ariat Arc Flash and Flame Resistant Clothing