Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Henley Longsleeve Tee, Navy, M
Mfr # 10013518
Zoro # G001968764
product price: $79.95
/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- ATPV Rating 8.9 cal/sq cm
- Fabric Weight 6.75 oz
- Standards NFPA 70E / NFPA 2112
- Features 100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Taped Inside Back Seam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10013518
- Zoro # G001968764
- UPC # 884849707524
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Size - Body Type | Regular |
Sleeve Length Type | Long |
Sleeve Length | 34 1/2 in |
Minimum Waist Size | 31 in |
Maximum Waist Size | 34 in |
Minimum Chest Size | 38 in |
Maximum Chest Size | 40 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Closure Type Buttons, Color Navy, Fabric Weight 6.75 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Taped Inside Back Seam, FR Henley Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 40 in, Maximum Waist Size 34 in, Minimum Chest Size 38 in, Minimum Waist Size 31 in, Moisture-Wicking Yes, Pattern Solid, Size M, Size - Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex 6881 Metal Detectable SparkPlugs PlugStation Dispenser, Corded, 33dB, 150 Pairs (6881)
- AVON PROTECTION SCBA Case, Molded, Plastic (110001)
- SIGNMISSION Handicapped Parking Vehicle Id Required Handicapped Heavy-Gauge Alum Sign, 18" x 18", G-1818-23912 (A-DES-G-1818-23912)
- LACROSSE Size 11 Men's Steel Rubber Boot, Black (228040)
- ARIAT FR Button Down Shirt, Gray, XL (10019063)
- ARIAT FR Pullover Hoodie, Men's, 2XL (10032829)
- ARIAT Womens FR Button Down Shirt, White, L (10027850)
- ARIAT Flame-Resistant Shirt, Red, L (10015945)
- ARIAT FR Durastretch Work Shirt, Size L (10039398)
- ARIAT FR Durastretch Work Shirt, Size M (10027885)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-S)
- Ariat Workwear and Protective Clothing