Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Henley Longsleeve Tee, Navy, L
Mfr # 10013518
Zoro # G201968823
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 6.75 oz
- ATPV Rating 8.9 cal/sq cm
- Standards NFPA 70E / NFPA 2112
- Arc Flash PPE Category 2
- Features 100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Taped Inside Back Seam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10013518
- Zoro # G201968823
- UPC # 884849763650
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Sleeve Length | 37 1/2 in |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Minimum Waist Size | 36 in |
Size - Body Type | Tall |
Maximum Waist Size | 38 in |
Sleeve Length Type | Long |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Navy, Fabric Weight 6.75 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Taped Inside Back Seam, Closure Type Buttons, Gender Men's, High-Visibility No, FR Henley Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 44 in, Maximum Waist Size 38 in, Minimum Chest Size 42 in, Minimum Waist Size 36 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (2YEN2)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH3X0025VP)
- SUNDSTROM SAFETY Sundstrom™ SR 100 Half Mask Respirator Kit, M/L (Pro Pack M/L)
- BATES Size 8 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- ARIAT FR Henley Longsleeve Tee, Gray, L (10013519)
- ARIAT FR Durastretch Work Shirt, Size XLT (10039161)
- ARIAT Womens FR Button Down Shirt, White, L (10027850)
- ARIAT FR Pullover Hoodie, Men's, 2XL (10032830)
- ARIAT FR Crew Longsleeve Tee, Tan, 2XL (10022328)
- ARIAT Flame-Resistant Shirt, Tan, M (10012251)
- ARIAT FR Durastretch Work Shirt, Size XLT (10039228)
- Ariat Flame Resistant & Arc Flash Shirts