Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Henley Longsleeve Tee, Navy, 3XL
Mfr # 10013518
Zoro # G801968827
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3XL
- Fabric Weight 6.75 oz
- ATPV Rating 8.9 cal/sq cm
- Standards NFPA 70E / NFPA 2112
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10013518
- Zoro # G801968827
- UPC # 889359565428
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Sleeve Length Type | Long |
Sleeve Length | 40 1/2 in |
Maximum Chest Size | 55 in |
Maximum Waist Size | 50 in |
Size - Body Type | Tall |
Minimum Chest Size | 53 in |
Minimum Waist Size | 48 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Navy, Fabric Weight 6.75 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Taped Inside Back Seam, Closure Type Buttons, Gender Men's, High-Visibility No, FR Henley Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 55 in, Maximum Waist Size 50 in, Minimum Chest Size 53 in, Minimum Waist Size 48 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Nat, Al, Rnd, PK25 (49904)
- MAGID DROC GPD452 13Gauge DuraBlend Polyurethane Coated Work Glove Cut Level A4 (GPD452-9)
- ACCUFORM Hazardous Waste Label, White/Purple, PK100 (MHZW16PSC)
- MOLDEX Moldex 8970 R95 Particulate Filter For Oil And Non-Oil Based Particulates (8970)
- ARIAT FR Pullover Inherent Hoodie, Men's, 2XL (10027920)
- ARIAT FR Pullover Hoodie, Men's, L (10032830)
- ARIAT FR Crew Longsleeve Tee, Red, 2XL (10019028)
- ARIAT FR Crew Longsleeve Tee, Gray, XL (10018439)
- ARIAT FR Crew Longsleeve Tee, Navy, M (10022327)
- ARIAT Womens FR Button Down Shirt, White, M (10027850)
- OBERON TCG25™ Series Arc Flash Hood & Coverall Suit Set XL (TCG3A-XL)
- Ariat Workwear and Protective Clothing