Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Henley Longsleeve Tee, Gray, XL
Mfr # 10013519
Zoro # G201976552
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Gray
- Fabric Weight 6.75 oz
- ATPV Rating 8.9 cal/sq cm
- Features 100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Taped Inside Back Seam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10013519
- Zoro # G201976552
- UPC # 884849764114
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Sleeve Length | 38 1/2 in |
Minimum Waist Size | 40 in |
Maximum Chest Size | 48 in |
Size - Body Type | Tall |
Sleeve Length Type | Long |
Minimum Chest Size | 46 in |
Maximum Waist Size | 42 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Gray, Fabric Weight 6.75 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Taped Inside Back Seam, Closure Type Buttons, Gender Men's, High-Visibility No, FR Henley Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 48 in, Maximum Waist Size 42 in, Minimum Chest Size 46 in, Minimum Waist Size 40 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1003L)
- IMPACTO Impact Glove, Grain Wrist Support, L, PR (70420120040)
- AMEREX Fire Extinguisher, 10B:C, Purple K, 2.5 lb (B410T)
- OAKLEY Backpack, Backpack, Stealth Black, Nylon, Polyester (92060A-013)
- ARIAT Womens FR Button Down Shirt, White, M (10027850)
- ARIAT FR Crew Longsleeve Tee, Tan, L (10022328)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, S (10031020)
- ARIAT FR Pullover Hoodie, Men's, S (10032829)
- ARIAT Flame-Resistant Shirt, Blue, 2XL (10013513)
- ARIAT FR Pullover Hoodie, Men's, 2XL (10032830)
- ARIAT FR Pullover Hoodie, Men's, L (10032829)
- Ariat Flame Resistant & Arc Flash Shirts