Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Henley Longsleeve Tee, Gray, M
Mfr # 10013519
Zoro # G701968743
product price: $83.95
/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Fabric Weight 6.75 oz
- ATPV Rating 8.9 cal/sq cm
- Standards NFPA 70E / NFPA 2112
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10013519
- Zoro # G701968743
- UPC # 884849707579
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Minimum Waist Size | 31 in |
Sleeve Length | 34 1/2 in |
Maximum Waist Size | 34 in |
Maximum Chest Size | 40 in |
Sleeve Length Type | Long |
Size - Body Type | Regular |
Minimum Chest Size | 38 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Closure Type Buttons, Color Gray, Fabric Weight 6.75 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Taped Inside Back Seam, FR Henley Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 40 in, Maximum Waist Size 34 in, Minimum Chest Size 38 in, Minimum Waist Size 31 in, Moisture-Wicking Yes, Pattern Solid, Size M, Size - Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION CHEMICAL Hairnet, White, Universal, PK1000 (MC-18-1000/W)
- BRADY Label, 1/2 in W, Clear; White (M6-17-427)
- KLEENGUARD A40 Coveralls - Zipper Front, Elastic Wrists, Ankles, Hood & Boots, L, 25 PK, White (KCC44333)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (37-676-VEND)
- ARIAT FR Henley Longsleeve Tee, Navy, M (10013518)
- ARIAT Flame-Resistant Shirt, Gray, S (10025429)
- ARIAT FR Crew Longsleeve Tee, Navy, 2XL (10019007)
- ARIAT FR Crew Longsleeve Tee, Gray, XL (10018439)
- ARIAT FR Button Down Shirt, Gray, XL (10019063)
- ARIAT Flame-Resistant Shirt, Tan, 3XL (10012251)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Gray, Twill/Cotton, L (FRS160-GRY LRG REG)
- Ariat Workwear and Protective Clothing