Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Henley Longsleeve Tee, Gray, L
Mfr # 10013519
Zoro # G401968753
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.9 cal/sq cm
- Fabric Weight 6.75 oz
- Standards NFPA 70E / NFPA 2112
- Features 100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Taped Inside Back Seam
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10013519
- Zoro # G401968753
- UPC # 884849764107
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Minimum Chest Size | 42 in |
Sleeve Length | 37 1/2 in |
Maximum Waist Size | 38 in |
Sleeve Length Type | Long |
Size - Body Type | Tall |
Minimum Waist Size | 36 in |
Maximum Chest Size | 44 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Gray, Fabric Weight 6.75 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Taped Inside Back Seam, Closure Type Buttons, Gender Men's, High-Visibility No, FR Henley Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 44 in, Maximum Waist Size 38 in, Minimum Chest Size 42 in, Minimum Waist Size 36 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER SoftCoil Arc Flash Lanyard (C813200)
- LYLE Enter Here Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-6209-EG_12x18)
- NEESE Outerwear Magnum 45 Coat w/Attached Hood-Yel-M (45001-30-1-YEL-M)
- NMC Misc Blank Dot Placard Sign, Material: Rigid Plastic (DL61BR)
- ARIAT FR Crew Longsleeve Tee, Navy, XL (10022327)
- ARIAT FR Crew Longsleeve Tee, Navy, 4XL (10019007)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10019015)
- ARIAT FR Henley Longsleeve Tee, Gray, M (10013519)
- ARIAT Flame-Resistant Shirt, Navy, XL (10019062)
- ARIAT FR Henley Longsleeve Tee, Navy, L (10013518)
- MAGID DualHazard 70 oz FR 8812 Khaki Work Shirt (SBK70DHXXL)
- Ariat Flame Resistant & Arc Flash Shirts