Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Henley Longsleeve Tee, Gray, 2XL
Mfr # 10013519
Zoro # G901968673
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
- Fabric Weight 6.75 oz
- ATPV Rating 8.9 cal/sq cm
- Standards NFPA 70E / NFPA 2112
- Features 100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Taped Inside Back Seam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10013519
- Zoro # G901968673
- UPC # 884849764121
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Maximum Chest Size | 52 in |
Sleeve Length | 39 1/2 in |
Minimum Waist Size | 42 in |
Minimum Chest Size | 49 in |
Sleeve Length Type | Long |
Size - Body Type | Tall |
Maximum Waist Size | 46 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Gray, Fabric Weight 6.75 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Taped Inside Back Seam, Closure Type Buttons, Gender Men's, High-Visibility No, FR Henley Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 52 in, Maximum Waist Size 46 in, Minimum Chest Size 49 in, Minimum Waist Size 42 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Customer Special Built - Unassigned (50000V1)
- ZORO SELECT Tag, Anodized Al, Org, 1-1/2"Hx1-1/2"W, PK25 (43003)
- MAXIFLEX Endurance Seamless Knit Nylon Gloves, X-Large, Gray/Black, Pair, 12PK (34-844/XL)
- MCR SAFETY Double Palm Glove, Nap-In Cotton, Large (9018CR)
- ARIAT FR Pullover Hoodie, Men's, XL (10032830)
- ARIAT FR Crew Longsleeve Tee, Navy, XL (10022327)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10019015)
- ARIAT FR Durastretch Work Shirt, Size LT (10039294)
- ARIAT Womens FR Button Down Shirt, White, M (10027850)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, L (10031020)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set 2XL (FRTC4A-2XL)
- Ariat Arc Flash and Flame Resistant Clothing