Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Full Zip Hoodie, Men's, XL, Black, Reg
Mfr # 10023974/XLT
Zoro # G901981610
product price: $219.95
/ea
Free Shipping & Returns
$219.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Body Type Regular
- Insulated for Cold Conditions No
- Features Embroidered Logo, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Just the Right Amount of Flex for Increased Mobility and All-Day Performance
- Moisture-Wicking Yes
- Minimum Waist Size 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10023974/XLT
- Zoro # G901981610
- UPC # 889359628147
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size - Body Type | Regular |
Minimum Waist Size | 40 in |
Maximum Waist Size | 42 in |
Maximum Chest Size | 48 in |
Sleeve Length | 38 1/2 in |
Minimum Chest Size | 46 in |
Size | XL |
Sleeve Length Type | Long |
Description
ATPV Rating 21.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Black, Fabric Weight 11 oz, Features Embroidered Logo, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Just the Right Amount of Flex for Increased Mobility and All-Day Performance, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, FR Full Zip Hoodie, Material Trade Name DuraStretch(TM), Maximum Chest Size 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-1125-595-OR)
- RUBBER-CAL "Dura-Scraper Wave" Commercial Entrance Mat - 3/8 in x 24 in x 36 in - Black Rubber Doormats (03-237-WA)
- ENDURA Work Gloves, Drivers, 2XL, Leather, PR (378GKGVBG2XL)
- DEX SAVIOR Mechanic Gloves, Goat Grain Palm, Blue, Medium (MG301/M)
- ARIAT FR Full Zip Hoodie, Men's, XL (10023979)
- ARIAT FR Full Zip Hoodie, Men's, 4XL, Black, Reg (10023974)
- ARIAT FR Insulated Canvas Jacket, Navy, L (10032956)
- ARIAT FR 1/4 Zip, Men's, L, Black, Regular (10023985)
- ARIAT FR Insulated Canvas Jacket, Tan, 4XL (10024029)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, XL (10027912)
- MCR SAFETY Flame Resistant Rain Jacket, 53" Chest (BJ238JHL)
- Ariat Arc Flash and Flame Resistant Clothing