Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Full Zip Hoodie, Men's, XL
Mfr # 10023974
Zoro # G601981613
product price: $209.95
/ea
Free Shipping & Returns
$209.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Waist Size 43 in
- Includes Hood Yes
- Pattern Solid
- Sleeve Length Type Long
- Back Stripe Pattern None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10023974
- Zoro # G601981613
- UPC # 889359628093
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Maximum Waist Size | 43 in |
Sleeve Length Type | Long |
Sleeve Length | 36 in |
Maximum Chest Size | 48 in |
Size | XL |
Minimum Waist Size | 41 in |
Minimum Chest Size | 45 in |
Size - Body Type | Regular |
Description
ATPV Rating 21.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Black, Fabric Weight 11 oz, Features Embroidered Logo, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Just the Right Amount of Flex for Increased Mobility and All-Day Performance, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, FR Full Zip Hoodie, Material Trade Name DuraStretch(TM), Maximum Chest Size 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Face Shield with Chin Guard (17-13002)
- MAJESTIC GLOVE Mechanics Gloves, XL, Black (2136BK/11)
- PIP Class 3, Fr Treated Mesh Vest (305-HSVPFRLY-2X/3X)
- NMC Forklift Propane Tank Lockout (FL01)
- ARIAT FR Insulated Waterproof Jacket, Black, M (10018144)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, L (10027912)
- ARIAT FR Insulated Waterproof Hi-Vis Jackt, 4XL (10024022)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, 3XL (10027912)
- ARIAT FR 1/4 Zip, Men's, M (10027924)
- ARIAT FR Insulated Waterproof Jacket, Black, L (10018144)
- VIKING Viking FR 300D Trilobal Jkt Blk, L (3907FRJ-L)
- Ariat Flame Resistant & Arc Flash Jackets & Coats