Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Full Zip Hoodie, Men's, L, Black, Tall
Mfr # 10023974
Zoro # G401981608
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class Not Rated
- ATPV Rating 21.2 cal/sq cm
- High-Visibility No
- Garment Type Hoodie
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10023974
- Zoro # G401981608
- UPC # 889359628130
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Minimum Waist Size | 36 in |
Maximum Chest Size | 44 in |
Sleeve Length | 37 1/2 in |
Sleeve Length Type | Long |
Minimum Chest Size | 42 in |
Size | L |
Size - Body Type | Tall |
Maximum Waist Size | 38 in |
Description
ATPV Rating 21.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Black, Fabric Weight 11 oz, Features Embroidered Logo, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Just the Right Amount of Flex for Increased Mobility and All-Day Performance, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, FR Full Zip Hoodie, Material Trade Name DuraStretch(TM), Maximum Chest Size 44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS MULTI WRAP, SHEMAGH PATTERN OLIVE DRAB, S (212-S001)
- HONEYWELL MILLER Positioning Lanyard, 6 ft., Yellow (213WLS-Z7/6FTYL)
- EILIDE FIRE Fire Extinguisher Ball For Home/Workshops (ELY6)
- MAGID Gemstone Myst Flex Y19CFC Reader Style Safety Spectacles (Y19GFGY-25)
- ARIAT FR Full Zip Hoodie, Men's, L (10023979)
- ARIAT FR 1/4 Zip, Men's, 4XL (10027924)
- ARIAT FR 1/4 Zip, Men's, XL, Black, Regular (10023985)
- ARIAT FR Full Zip Hoodie, Men's, XL, Black, Reg (10023974/XLT)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, XL (10027912)
- ARIAT FR Insulated Canvas Jacket, Navy, 2XL (10032956)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, 3XL (1070-3X)
- Ariat Flame Resistant & Arc Flash Jackets & Coats