Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Full Zip Hoodie, Men's, L, Black, Regular
Mfr # 10023974
Zoro # G601981651
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class Not Rated
- Maximum Chest Size 44 in
- Arc Flash PPE Category 2
- Back Stripe Pattern None
- Fabric Weight 11 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10023974
- Zoro # G601981651
- UPC # 889359628086
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Maximum Chest Size | 44 in |
Size | L |
Sleeve Length | 35 1/2 in |
Sleeve Length Type | Long |
Minimum Chest Size | 41 in |
Size - Body Type | Regular |
Minimum Waist Size | 35 in |
Maximum Waist Size | 39 in |
Description
ATPV Rating 21.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Black, Fabric Weight 11 oz, Features Embroidered Logo, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Just the Right Amount of Flex for Increased Mobility and All-Day Performance, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, FR Full Zip Hoodie, Material Trade Name DuraStretch(TM), Maximum Chest Size 44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (SS120)
- BERNE Coverall, FR, Deluxe, LR/46R, Khaki (FRC04)
- ALLEGRO INDUSTRIES 4-Cylinder Airline Cascade Kit, Industrl (9890-04 IND INTERECH)
- CONDOR High Visibility Vest, Orange/Red, L/XL (53YN62)
- ARIAT FR Full Zip Hoodie, Men's, L (10023979)
- ARIAT FR 1/4 Zip, Men's, M (10022334)
- ARIAT FR Stretch Canvas Jacket, Navy, 2XL (10037640)
- ARIAT FR Softshell Jacket, Black, L (10024027)
- ARIAT FR Full Zip Hoodie, Men's, S, Black, Regular (10023974)
- ARIAT FR Full Zip Hoodie, Men's, L, Black, Tall (10023974)
- MCR SAFETY Flame Resistant Rain Jacket, 57" Chest (BJ238JHXL)
- Ariat Arc Flash and Flame Resistant Clothing