Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Full Zip Hoodie, Men's, L
Mfr # 10023979
Zoro # G801981628
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CAT2, NFPA 2112, NFPA 70E
- Sleeve Length Type Long
- Sleeve Length 37 1/2 in
- Closure Type Zipper
- ANSI Class Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10023979
- Zoro # G801981628
- UPC # 889359628673
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Sleeve Length Type | Long |
Sleeve Length | 37 1/2 in |
Size - Body Type | Tall |
Maximum Chest Size | 44 in |
Size | L |
Minimum Waist Size | 36 in |
Maximum Waist Size | 38 in |
Minimum Chest Size | 42 in |
Description
ATPV Rating 21.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Blue, Fabric Weight 11 oz, Features Embroidered Logo, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Just the Right Amount of Flex for Increased Mobility and All-Day Performance, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, FR Full Zip Hoodie, Material Trade Name DuraStretch(TM), Maximum Chest Size 44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD Chemtex Rain Jacket, Hood Snaps, Green, L (7103200)
- PROFLEX BY ERGODYNE ANSI A7 Nitrile Coated CR Gloves, Green, Size XXL (7070)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1906X)
- BROTHER INTERNATIONAL White on Black 1 2'' Tape (TZE335)
- ARIAT FR Full Zip Hoodie, Men's, L, Black, Tall (10023974)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, XL (10027912)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, S (10024022)
- ARIAT FR 1/4 Zip, Men's, XL (10027924)
- ARIAT FR Stretch Canvas Jacket, Gray, XL (10027865)
- ARIAT FR Full Zip Hoodie, Men's, 4XL, Black, Reg (10023974)
- SALISBURY Flame Resistant Coat (ACC40RGL)
- Ariat Workwear and Protective Clothing