Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Full Zip Hoodie, Men's, L
Mfr # 10023979
Zoro # G201981686
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 2
- Moisture-Wicking Yes
- Sleeve Length 35 1/2 in
- Sleeve Length Type Long
- Minimum Waist Size 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10023979
- Zoro # G201981686
- UPC # 889359628628
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Sleeve Length | 35 1/2 in |
Sleeve Length Type | Long |
Minimum Waist Size | 35 in |
Size - Body Type | Regular |
Size | L |
Maximum Waist Size | 39 in |
Minimum Chest Size | 41 in |
Maximum Chest Size | 44 in |
Description
ATPV Rating 21.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Blue, Fabric Weight 11 oz, Features Embroidered Logo, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Just the Right Amount of Flex for Increased Mobility and All-Day Performance, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, FR Full Zip Hoodie, Material Trade Name DuraStretch(TM), Maximum Chest Size 44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Knee Pad, UNIV, Clip, Black, PR (435)
- ACCUFORM BILINGUAL ANSI WARNING ARC FLASH FBLSPS370 (FBLSPS370)
- LYLE Live Steam Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0031-ND_7X5 (LCU4-0031-ND_7X5)
- LYLE Safety Sign, High Noise Area, 14in.H (U4-1415-RA_10X14)
- ARIAT FR 1/4 Zip, Men's, 2XL (10022333)
- ARIAT FR Full Zip Hoodie, Men's, S, Black, Regular (10023974)
- ARIAT FR 1/4 Zip, Men's, XL (10027924)
- ARIAT FR 1/4 Zip, Men's, 2XL (10023985)
- ARIAT FR Insulated Canvas Jacket, Tan, 4XL (10024029)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, 2XL (10027912)
- VIKING Viking FR Insulated 50C 300D Parka, L (3957FRJ-L)
- Ariat Arc Flash and Flame Resistant Clothing