Shop All Hoodies and Sweatshirts
Ariat
FR Full Zip Hoodie, Men's, 4XL
Mfr # 10023979
Zoro # G402016927
Free Shipping & Returns
$219.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Fabric Weight 11 oz
- Features Embroidered Logo, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Just the Right Amount of Flex for Increased Mobility and All-Day Performance
- Maximum Chest Size 59 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10023979
- Zoro # G402016927
- UPC # 889359628666
- Country of Origin Mexico
- Category Hoodies and Sweatshirts
Dimensions
Size | 4XL |
Maximum Chest Size | 59 in |
Maximum Waist Size | 55 in |
Sleeve Length | 38 1/2 in |
Size - Body Type | Regular |
Minimum Waist Size | 53 in |
Sleeve Length Type | Long |
Minimum Chest Size | 56 in |
Description
ATPV Rating 21.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Blue, Fabric Weight 11 oz, Features Embroidered Logo, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Just the Right Amount of Flex for Increased Mobility and All-Day Performance, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, FR Full Zip Hoodie, Material Trade Name DuraStretch(TM), Maximum Chest Size 59 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Cold Protection Gloves, Heatrac Lining, M (1354-4)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Black/Blue/Red/Yellow (13532)
- TARPS NOW 5' X 20' Drain Tarps / Leak Diverters (DTP12WB-0520)
- SHOWA VF, Coated Gloves, Gr/Grn, 8, 12R280, PR (350M-08-V)
- ARIAT FR Pullover Hoodie, Men, 2XL, Gray, Tall (10032829)
- ARIAT FR Pullover Hoodie, Men's, L (10032829)
- ARIAT FR Pullover Hoodie, Men's, 4XL (10032830)
- CAT WORKWEAR Trademark Hooded Sweatshirt, Black (W10646-016)
- CARHARTT TS0614 M RD LseFit HW FZip Swtshrt, XL (100614-026)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, XL (K122-BLK XLG TLL)
- CARHARTT Hooded Swtshrt, Navy, 50Cotton/50PET, M (K122-472 MED REG)
- Ariat Workwear