Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Full Zip Hoodie, Men's, 3XL, Black, Reg
Mfr # 10023974
Zoro # G601981644
product price: $219.95
/ea
Free Shipping & Returns
$219.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sleeve Length Type Long
- Minimum Chest Size 53 in
- Arc Flash PPE Category 2
- Standards CAT2, NFPA 2112, NFPA 70E
- ATPV Rating 21.2 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10023974
- Zoro # G601981644
- UPC # 889359628116
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Sleeve Length Type | Long |
Minimum Chest Size | 53 in |
Size | 3XL |
Sleeve Length | 37 1/2 in |
Maximum Waist Size | 51 in |
Size - Body Type | Regular |
Maximum Chest Size | 55 in |
Minimum Waist Size | 49 in |
Description
ATPV Rating 21.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Black, Fabric Weight 11 oz, Features Embroidered Logo, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Just the Right Amount of Flex for Increased Mobility and All-Day Performance, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, FR Full Zip Hoodie, Material Trade Name DuraStretch(TM), Maximum Chest Size 55 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Muckster 2 Low, Black, 9, PR (M2L-000-BLK-090)
- HILLMAN 3" Stencil Set (847027)
- EAGLE MFG Disposal Can, 5 Gal., Red, Galvanized Steel (1425)
- MCR SAFETY Gloves, Gray, XL, PK12 (N96051XL)
- ARIAT FR Insulated Waterproof Jacket, Black, XL (10018144)
- ARIAT FR 1/4 Zip, Men's, 4XL (10027924)
- ARIAT FR Full Zip Hoodie, Men's, 3XL (10023979)
- ARIAT FR Full Zip Hoodie, Men's, M, Black, Regular (10023974)
- ARIAT FR 1/4 Zip, Men's, 2XL (10023985)
- ARIAT FR Stretch Canvas Jacket, Gray, M (10027865)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Jacket, XXXXL (2830-XXXXL)
- Ariat Workwear and Protective Clothing