Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Full Zip Hoodie, Men's, 2XL
Mfr # 10023979
Zoro # G301981661
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Minimum Waist Size 45 in
- Maximum Chest Size 52 in
- Pattern Solid
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10023979
- Zoro # G301981661
- UPC # 889359628642
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 2XL |
Minimum Waist Size | 45 in |
Maximum Chest Size | 52 in |
Size - Body Type | Regular |
Maximum Waist Size | 47 in |
Minimum Chest Size | 49 in |
Sleeve Length Type | Long |
Sleeve Length | 36 1/2 in |
Description
ATPV Rating 21.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Blue, Fabric Weight 11 oz, Features Embroidered Logo, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Just the Right Amount of Flex for Increased Mobility and All-Day Performance, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, FR Full Zip Hoodie, Material Trade Name DuraStretch(TM), Maximum Chest Size 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Cartridge, Snap On/Off, CL, HC, SD, CD, HF, HS, White, 10 PK, NIOSH (8200)
- 3M Inhalation Port Gasket (6895)
- BRADY Floor Marking Tape, Cross, 2In, 5In L, PK20 (104469)
- APACHE Aluminum Pin Lug Set, 1-1/2" (97438100)
- ARIAT FR Insulated Canvas Jacket, Navy, L (10032956)
- ARIAT FR 1/4 Zip, Men's, 4XL (10027924)
- ARIAT FR Stretch Canvas Jacket, Gray, M (10027865)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, 2XL (10027912)
- ARIAT FR Full Zip Hoodie, Men's, XL (10023979)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, 3XL (10027912)
- CARHARTT FR HW Duck Active Jac (101621-001)
- Ariat Arc Flash and Flame Resistant Clothing