Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Full Zip Hoodie, Men's, 2XL
Mfr # 10023974
Zoro # G301981616
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hood Yes
- Minimum Waist Size 45 in
- Arc Flash PPE Category 2
- Maximum Waist Size 47 in
- Standards CAT2, NFPA 2112, NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10023974
- Zoro # G301981616
- UPC # 889359628109
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Minimum Waist Size | 45 in |
Maximum Waist Size | 47 in |
Minimum Chest Size | 49 in |
Maximum Chest Size | 52 in |
Size | 2XL |
Sleeve Length | 36 1/2 in |
Size - Body Type | Regular |
Sleeve Length Type | Long |
Description
ATPV Rating 21.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Black, Fabric Weight 11 oz, Features Embroidered Logo, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Just the Right Amount of Flex for Increased Mobility and All-Day Performance, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, FR Full Zip Hoodie, Material Trade Name DuraStretch(TM), Maximum Chest Size 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, XL, Men (106-4430)
- ZORO SELECT Reel Fire Hose, Dia. 1-1/2 In., 50 ft. L (4YLJ9)
- BRADY Danger Sign, 10X14", R and BK/WHT, ENG, Legend: High Voltage Underground Cable, 43128 (43128)
- ZORO SELECT Elbow Support, XL, Black, Single Strap, Features: Machine Washable (6T571)
- ARIAT Womens FR Stretch Canvas Jacket, Gray, M (10032844)
- ARIAT FR 1/4 Zip, Men's, XL (10022333)
- ARIAT FR Stretch Canvas Jacket, Navy, L (10037640)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, 3XL (10027912)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, XL (10024022)
- ARIAT FR Insulated Canvas Jacket, Navy, L (10032956)
- MAGID HC12DHN DualHazard 120 oz FR ZipFront Hoodie (HC12DHNM)
- Ariat Workwear and Protective Clothing