Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Durastretch Work Shirt, Size XLT
Mfr # 10039398
Zoro # G207454399
product price: $109.95
/ea
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Steel Blue
- Fabric Weight 6.75 oz
- ATPV Rating 8.9 cal/sq cm
- Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Moisture Movement Technology Wicks Moisture Away from the Skin, Permanently Flame Resistant, Taped Inside Back Seam, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
- Standards NFPA 2112, NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10039398
- Zoro # G207454399
- UPC # 195696027087
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XLT |
Minimum Chest Size | 46 in |
Maximum Waist Size | 42 in |
Sleeve Length | 38 1/2 in |
Size - Body Type | Regular |
Maximum Chest Size | 48 in |
Minimum Waist Size | 40 in |
Sleeve Length Type | Long |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Steel Blue, Fabric Weight 6.75 oz, Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Moisture Movement Technology Wicks Moisture Away from the Skin, Permanently Flame Resistant, Taped Inside Back Seam, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature, Closure Type Not Applicable, Gender Men's, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Letter and Number Set, 1/8 In. H, Steel (1F111)
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, M (J41108)
- OVAL Fire Extinguisher, 4A:80B:C, Dry Chemical, 10 lb (10HABC)
- ENDURA Goatskin Drivers Kelvar(R) Lndmdm, PR (378GKTKLM)
- ARIAT Flame-Resistant Shirt, Blue, L (10027886)
- ARIAT FR Henley Longsleeve Tee, Gray, L (10013519)
- ARIAT Flame-Resistant Shirt, Tan, XL (10031015)
- ARIAT FR Crew Longsleeve Tee, Navy, 2XL (10022327)
- ARIAT FR Crew Longsleeve Tee, Gray, 2XL (10022329)
- ARIAT FR Pullover Hoodie, Men's, L (10032830)
- ARIAT FR Crew Longsleeve Tee, Red, M (10019028)
- Ariat Flame Resistant & Arc Flash Shirts